| Size: | 1/2" |
|---|---|
| Material: | PolyAlloy |
| PEX Size: | 1/2" |
| Application: | Heating Plumbing |
| Max Pressure (PSI): | 200 |
| Warranty: | 10 Year Limited |
| Standards Met: | ASTM F1807 ASTM F877 NSF |
| Fitting System Compatibility: | Clamp Crimp |
| Tubing Compatibility: | PEX |
| Max Temp (F): | 200°F |
PolyAlloy fittings are made of plastic (Polysulfone).
no
The elbow is 3/4" x 1/2" elbow. This is a stock photograph used for illustration purposes and not representative of the size.
You can use either stainless steel PEX cinch clamps or copper crimp rings with these fittings, but keep in mind that Viega does not warrant connections made with clamps because their company does not offer a clamping system.
With radiant floor I plan on 120' water in the heating system.
when i first learned of pex pipe the plumber that showed me took a torch and heated the pipe up and stretched it and it went back to it's original shape. to answer your question about heat i would think there should not be a problem. i use it for hot water @ 140 degrees without failure!
I would not.
No, you will need to use copper crimp rings in order to connect PEX to these fittings.
There are really none to speak of. PolyAlloy fittings are just as reliable as brass fittings, in addition to being lead-free and less expensive.
PEX does not have to be heated or expanded to use clamp fittings. Oetiker clamps will work with the Viega PolyAlloy elbows.
The PolyAlloy fittings do have a longer warranty and we have no reservations about them. It is difficult to compare them to brass fittings, but plastic is certainly better at resisting corrosion, which is vital in open systems.
Yes, you can.