Apply to be a TradeMaster!
Main product image of 1/2" CxF Brass 90-Degree Drop Ear Elbow, 3 Ears
Magnifying glass
Hover image to zoom

1/2" CxF Brass 90-Degree Drop Ear Elbow, 3 Ears

SKU:
616-2E3
Rating:
(3)
Q&A:
(0)
1/2" CxF Brass 90-Degree Drop Ear Elbow, 3 Ears
Magnifying glass
Hover image to zoom
$8.52 each
In Stock
In Stock
Get 223 Mon, Oct 5
Order by today, receive Monday
Size: 
1/2"

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded, Sweat Connection
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Angle
90°

Description

–
Features:
  • Drop-ear elbow is heavy-duty forged brass
  • For use on shower risers, tub spouts and non-pressure fitting applications

Specs

–
Angle:

90°

Size:

1/2"

Thread Type:

Female

Material:

Brass

Connection Type:

Threaded

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy these drop eared ells again.

These are nice and beefy. We needed the ones with 3 ears.
Michael
KS
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Most supply houses don't carry a drop ear with 3 fastening tabs , a must for today's long shower arms. Service from SupplyHouse was outstanding.
Dave
Dayton oh
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love these drop ears

These work the best for shower drop ears. Super solid mounting makes for now wobble of the shower elbow. Big deal for long or big S shaped shower arms.
Jim
Virginia Beach, Va
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy