Apply to be a TradeMaster!
Main product image of 3/4" CTS x Spin Closed End Type L Copper Stub Out Bullet (18" Length)
Magnifying glass
Hover image to zoom

3/4" CTS x Spin Closed End Type L Copper Stub Out Bullet (18" Length)

SKU:
623-L18
Rating:
(0)
Q&A:
(0)
3/4" CTS x Spin Closed End Type L Copper Stub Out Bullet (18" Length)
Magnifying glass
Hover image to zoom
$18.30 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
CTS Connection
Product Highlight: Length (Inches)
18" Length

Description

–
3/4" CTS x Spin Closed End Type L Copper Stub Out Bullet (18" Length)

Product Features
  • Bullets are intended for temporary stub out applications only, and not to be used as permanent air chambers
  • Stub Out - Reduce job site and shop costs such as measuring, cutting, cleaning, fluxing, assembling and soldering
  • 1-1/4" - 2" CTS Bullets available for custom quote
  • Stub Out - Accepts sweat, push-fitting and compression valves
  • Bracketed Stub Out - Perfect for stubbing up through the floor for closets or lavs
  • Bracketed Stub Out - Square O Strap is crimped to tube 12" from each end

Specs

–
Application:

Plumbing

Size:

3/4"

Connection Type:

CTS

Length (Inches):

18"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy