Apply to be a TradeMaster!
Main product image of 1/2" PowerPEX Crimp Double Copper Stub Out Elbow (8" x 8")
Magnifying glass
Hover image to zoom

1/2" PowerPEX Crimp Double Copper Stub Out Elbow (8" x 8")

SKU:
630XD288
Rating:
(1)
Q&A:
(0)
1/2" PowerPEX Crimp Double Copper Stub Out Elbow (8" x 8")
Magnifying glass
Hover image to zoom
$21.28 each
In Stock
In Stock
Get 18 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Height
8"
Product Highlight: Length (Inches)
8" Length

Description

–
PowerPEX ASTM F1807 No Lead Double Stub Out Elbow

Specs

–
Size:

1/2"

PEX Size:

1/2"

Application:

Plumbing

Height:

8"

Length (Inches):

8"

Standards Met:

ASTM F1807

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

its tuff to get

great product
plumbing
texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy