Shop Resideo Sale
Main product image of 1/2" Male Sweat Copper Tub/Shower Elbow (6" x 2-1/4")
Magnifying glass
Hover image to zoom

1/2" Male Sweat Copper Tub/Shower Elbow (6" x 2-1/4")

SKU:
632Q263
Rating:
(0)
Q&A:
(0)
1/2" Male Sweat Copper Tub/Shower Elbow (6" x 2-1/4")
Magnifying glass
Hover image to zoom
$13.04 each
BOX UP & SAVE 5%
$248.00 box of 20
$12.40 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Length (Inches): 
6" x 2-1/4"
Thread Type: 
Male
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Length (Inches)
6" x 2-1/4" Length
Product Highlight: Warranty
1 Year Warranty

Description

–
Features:
  • Perfect for connecting different types of tube
  • Removable, reusable or a permanent plumbing connection
  • Can be rotated after installation.

Specs

–
Thread Type:

Male

Length (Inches):

6" x 2-1/4"

Size:

1/2"

Application:

Plumbing

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy