Apply to be a TradeMaster!
Main product image of 1/2" Female Swivel Copper Tub/Shower Elbow (6" x 3-1/2")
Magnifying glass
Hover image to zoom

1/2" Female Swivel Copper Tub/Shower Elbow (6" x 3-1/2")

SKU:
632Q263Y
Rating:
(0)
Q&A:
(1)
1/2" Female Swivel Copper Tub/Shower Elbow (6" x 3-1/2")
Magnifying glass
Hover image to zoom
$18.42 each
BOX UP & SAVE 6%
$347.80 box of 20
$17.39 each
In Stock
In Stock
Get 19 Mon, Nov 23
Order by 6PM, receive Monday
Length (Inches): 
6" x 3-1/2"
Thread Type: 
Female
Male
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
6" x 3-1/2" Length
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Warranty
1 Year Warranty

Description

–
Features:
  • Perfect for connecting different types of tube
  • Removable, reusable or a permanent plumbing connection
  • Can be rotated after installation.

Specs

–
Length (Inches):

6" x 3-1/2"

Thread Type:

Female

Size:

1/2"

Application:

Plumbing

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What kind of connection is made at the end opposite the 1/2" swivel?

Asked by Jesse 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

It is a push-fit type compression fitting.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy