Apply to be a TradeMaster!
Main product image of 18" Length, 3/4" FIP Swivel Inlet x 3/4" CPVC Socket Valve w/ 3/8" Hose Barb Thermal Expansion Relief Valve (No Lead)
Magnifying glass
Hover image to zoom

18" Length, 3/4" FIP Swivel Inlet x 3/4" CPVC Socket Valve w/ 3/8" Hose Barb Thermal Expansion Relief Valve (No Lead)

SKU:
633-CG18HRV
Rating:
(0)
Q&A:
(0)
18" Length, 3/4" FIP Swivel Inlet x 3/4" CPVC Socket Valve w/ 3/8" Hose Barb Thermal Expansion Relief Valve (No Lead)
Magnifying glass
Hover image to zoom
$55.44 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
18"
Product Highlight: Connection Type
FIP Swivel x CPVC Socket Connection
Product Highlight: Inlet Size
3/4"
Product Highlight: Inlet Type
FIP Swivel
Product Highlight: Outlet Size
3/4"
Product Highlight: Outlet Type
CPVC Socket

Description

–
**Note: Image may not represent actual product.**

Sioux Chief 633 Series water heater connectors with thermal expansion relief valve. 18" Length, 3/4" FIP Swivel Inlet x 3/4" CPVC Socket Valve w/ 3/8" Hose Barb Thermal Expansion Relief Valve (No Lead).

This product shall be used in plumbing systems for safe distribution of hot or cold water. Thermal expansion relief valve shall discharge water and excess pressure as needed to prevent explosions or other damage to the water heater or surrounding structure. Discharged water shall be directed through an outlet line to the floor drain or water heater pan. Connectors shall be used for fluid communication with plumbing devices and fixtures. Valve connections shall conform to appropriate standards including ASTM fitting end specifications.

Overview:
  • Valve: SCC/DZR resistant brass, PTFE seats, stainless steel springs, EPDM o-rings and relief seat, anodized aluminum handle
  • Tube: 3/4" Nom. copper tube
  • Swivel Nut: C360 brass with EPDM gasket
  • FIP swivel nut with gasket is a dielectric fitting

    Features:
    • Inlet Connection: 3/4" FIP swivel
    • Valve Outlet Connection: 3/4" CPVC socket
    • Thermal Relief Connection: 3/8" Hose Barb
  • Specs

    –
    Length:

    18"

    Connection Type:

    FIP Swivel x CPVC Socket

    Type:

    Straight

    Inlet Size:

    3/4"

    Inlet Type:

    FIP Swivel

    Outlet Size:

    3/4"

    Outlet Type:

    CPVC Socket

    Relief Valve:

    3/8"

    Connection Method:

    Barb

    Length (Inches):

    18"

    Material:

    Copper

    Brass

    Max Temp (F):

    180°F

    Lead Free:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy