Apply to be a TradeMaster!
Main product image of 18" Length, 3/4" FIP Swivel Inlet x 3/4" Expansion PEX Valve w/ 3/8" Hose Barb Thermal Expansion Relief Valve (No Lead)
Magnifying glass
Hover image to zoom

18" Length, 3/4" FIP Swivel Inlet x 3/4" Expansion PEX Valve w/ 3/8" Hose Barb Thermal Expansion Relief Valve (No Lead)

SKU:
633WG18HRV
Rating:
(0)
Q&A:
(0)
18" Length, 3/4" FIP Swivel Inlet x 3/4" Expansion PEX Valve w/ 3/8" Hose Barb Thermal Expansion Relief Valve (No Lead)
Magnifying glass
Hover image to zoom
We no longer carry 633WG18HRV
Unavailable since January 29, 2026

MANUALS (2)

Submittal Sheet

Product Highlights

–
Product Highlight: Length
18"
Product Highlight: Connection Type
FIP Swivel x ProPEX Connection
Product Highlight: Inlet Size
3/4"
Product Highlight: Inlet Type
FIP Swivel
Product Highlight: Outlet Size
3/4"
Product Highlight: Outlet Type
Expansion PEX

Description

–
Sioux Chief 633 Series water heater connectors with thermal expansion relief valve. 18" Length, 3/4" FIP Swivel Inlet x 3/4" Expansion PEX Valve w/ 3/8" Hose Barb Thermal Expansion Relief Valve (No Lead)

This product shall be used in plumbing systems for safe distribution of hot or cold water. Thermal expansion relief valve shall discharge water and excess pressure as needed to prevent explosions or other damage to the water heater or surrounding structure. Discharged water shall be directed through an outlet line to the floor drain or water heater pan. Connectors shall be used for fluid communication with plumbing devices and fixtures. Valve connections shall conform to appropriate standards including ASTM fitting end specifications.

Overview:
  • Valve: SCC/DZR resistant brass, PTFE seats, stainless steel springs, EPDM o-rings and relief seat, anodized aluminum handle
  • Tube: 3/4" Nom. copper tube
  • Swivel Nut: C360 brass with EPDM gasket
  • FIP swivel nut with gasket is a dielectric fitting

    Features:
    • Inlet Connection: 3/4" FIP swivel
    • Valve Outlet Connection: 3/4" F1960 Expansion PEX
    • Thermal Relief Connection: 3/8" Hose Barb
  • Specs

    –
    Length:

    18"

    Connection Type:

    FIP Swivel x ProPEX

    Type:

    Straight

    Inlet Size:

    3/4"

    Inlet Type:

    FIP Swivel

    Outlet Size:

    3/4"

    Outlet Type:

    Expansion PEX

    Relief Valve:

    3/8"

    Connection Method:

    Barb

    Length (Inches):

    18"

    Material:

    Copper

    Brass

    Max Temp (F):

    180°F

    Lead Free:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm