Apply to be a TradeMaster!
Main product image of 1" x 3/4" PEX Brass 90 Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1" x 3/4" PEX Brass 90 Elbow (Lead Free)

SKU:
642XG43
Rating:
(0)
Q&A:
(0)
1" x 3/4" PEX Brass 90 Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$13.83 each
BOX UP & SAVE 8%
$317.25 box of 25
$12.69 each
In Stock
In Stock
Get 52 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Standards Met
ASTM F1807 Standards Met

Description

–
1" x 3/4" PEX Brass 90 Elbow (Lead Free)

  • One-piece no lead brass

Specs

–
Size:

1" x 3/4"

Application:

Plumbing

Standards Met:

ASTM F1807

Tubing Compatibility:

PEX

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Stainless Steel Clamp (25/bag)
SKU: PXCL100
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy