Apply to be a TradeMaster!
Main product image of 3/4" PEX x 3/4" PB Copper Coupling (Lead Free)
Magnifying glass
Hover image to zoom

3/4" PEX x 3/4" PB Copper Coupling (Lead Free)

SKU:
645X3G
Rating:
(0)
Q&A:
(0)
3/4" PEX x 3/4" PB Copper Coupling (Lead Free)
Magnifying glass
Hover image to zoom
$2.62 each
In Stock
In Stock
Get 46 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4"
Product Highlight: Material
Copper
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Lead Free
Yes

Description

–

3/4" PEX x 3/4" PB Copper Coupling (Lead Free)

Specs

–
Size:

3/4" x 3/4"

PEX Size:

3/4"

Fitting System Compatibility:

Crimp

Lead Free:

Yes

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy