Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp x 3/4" CPVC Copper Straight Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX Crimp x 3/4" CPVC Copper Straight Adapter (Lead Free)

SKU:
645XC23
Rating:
(1)
Q&A:
(0)
1/2" PEX Crimp x 3/4" CPVC Copper Straight Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$8.51 each
BOX UP & SAVE 5%
$406.00 box of 50
$8.12 each
Out of Stock
Out of Stock
Get it Mon, Nov 2 - Mon, Nov 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Thread Type
CPVC x PEX Crimp Thread Type
Product Highlight: Lead Free
Yes

Description

–
  • A quick and easy transition
  • Perfect for hooking up PEX underground water service lines to CPVC in-house piping systems

Specs

–
Size:

1/2" x 3/4"

Thread Type:

CPVC x PEX Crimp

PEX Size:

1/2"

Application:

Plumbing

Fitting System Compatibility:

Crimp

Lead Free:

Yes

Standards Met:

ASTM F1807

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent

Works good! Just glue it onto the cpvc or PVC water line, and slide the pex onto the other end and crimp it. No worries about leaking threaded couplers.
JJ
Pomona MO
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy