Shop Resideo Sale
Main product image of 1/2" PEX Crimp x 1/2" CPVC Copper Straight MetalHead Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX Crimp x 1/2" CPVC Copper Straight MetalHead Adapter (Lead Free)

SKU:
645XC2
Rating:
(2)
Q&A:
(0)
1/2" PEX Crimp x 1/2" CPVC Copper Straight MetalHead Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$4.36 each
BOX UP & SAVE 5%
$207.50 box of 50
$4.15 each
In Stock
In Stock
Get 1,014 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Lead Free
Yes

Description

–
CPVC MetalHead Straight Adapters

1/2" PEX Crimp x 1/2" CPVC Copper Straight Adapter (Lead Free)

Specs

–
Size:

1/2"

PEX Size:

1/2"

Application:

Plumbing

Fitting System Compatibility:

Crimp

Lead Free:

Yes

Standards Met:

ASTM F1807
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
You May Also Need

1/2" PEX Crimp DZR Brass 90 Elbow (Lead Free)
SKU: PXE050-DZR
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Easy adapter to use in CPVC to PEX application

Two years ago, I used two of these to replace leaking CPVC to PEX connections in my crawl space. They worked great and have been holding up well with no leaks. Probably the easiest and cleanest adapter available to use in this application.
Bill
Boise Idaho
6 years ago
Was this review helpful to you?

great product

I am changing my water supply from pvc to pex. these connectors work very well when i don't want to bring the pex right up to the fixture. sometimes it just makes sense to cut the pvc close to the fixture and use one of these connectors. simple easy and fast. BTW, delivery was fast. One day.
Doug
Newton, NJ
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?