Apply to be a TradeMaster!
Main product image of 3/4" PEX Crimp x 1" CPVC Copper Straight Adapter (Lead Free)
Magnifying glass
Hover image to zoom

3/4" PEX Crimp x 1" CPVC Copper Straight Adapter (Lead Free)

SKU:
645XC34
Rating:
(0)
Q&A:
(0)
3/4" PEX Crimp x 1" CPVC Copper Straight Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$15.21 each
BOX UP & SAVE 5%
$289.00 box of 20
$14.45 each
In Stock
In Stock
Get 20 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1"
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Thread Type
CPVC x PEX Crimp Thread Type
Product Highlight: Lead Free
Yes

Description

–
  • A quick and easy transition
  • Perfect for hooking up PEX underground water service lines to CPVC in-house piping systems

Specs

–
Thread Type:

CPVC x PEX Crimp

Size:

3/4" x 1"

PEX Size:

3/4"

Application:

Plumbing

Fitting System Compatibility:

Crimp

Lead Free:

Yes

Standards Met:

ASTM F1807

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy