Apply to be a TradeMaster!
Main product image of 1" PEX Crimp x 1" CPVC Copper Straight MetalHead Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1" PEX Crimp x 1" CPVC Copper Straight MetalHead Adapter (Lead Free)

SKU:
645XC4
Rating:
(1)
Q&A:
(0)
1" PEX Crimp x 1" CPVC Copper Straight MetalHead Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$15.51 each
BOX UP & SAVE 6%
$292.80 box of 20
$14.64 each
In Stock
In Stock
Get 16 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Lead Free
Yes

Description

–
CPVC MetalHead Straight Adapters

1" PEX Crimp x 1" CPVC Copper Straight Adapter (Lead Free)

Specs

–
Size:

1"

PEX Size:

1"

Application:

Plumbing

Standards Met:

ASTM F1807

Fitting System Compatibility:

Crimp

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" PEX x 1" NPT DZR Brass Male Adapter (Lead Free)
SKU: PXM100-DZR
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

made good, simple to use

simplest way to connect PEX to PVC.
TC
Oklahoma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy