Apply to be a TradeMaster!
Main product image of 1" PEX Crimp x 1" CPVC Copper Straight Adapter, ASTM F438 (Lead Free)
Magnifying glass
Hover image to zoom

1" PEX Crimp x 1" CPVC Copper Straight Adapter, ASTM F438 (Lead Free)

SKU:
645XC94
Rating:
(0)
Q&A:
(0)
1" PEX Crimp x 1" CPVC Copper Straight Adapter, ASTM F438 (Lead Free)
Magnifying glass
Hover image to zoom
$19.10 each
In Stock
In Stock
Get 19 Fri, Oct 23
Order by today, receive Friday

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Standards Met
ASTM F438 Standards Met
Product Highlight: Lead Free
Yes

Description

–
  • PEX x ASTM F438 CPVC Adapters
  • ASTM F438 CPVC Sch. 40 IPS socket connection
  • No-lead brass material, lead-free solder joint

Specs

–
Size:

1"

PEX Size:

1"

Application:

Plumbing

Standards Met:

ASTM F438

Fitting System Compatibility:

Crimp

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy