Apply to be a TradeMaster!
1/8" MIP X 1/2" Expansion PEX, Adjustable 80 to 125 PSI (Relief Component Only)

1/8" MIP X 1/2" Expansion PEX, Adjustable 80 to 125 PSI (Relief Component Only)

SKU:
648-ARW
Rating:
(0)
Q&A:
(0)
1/8" MIP X 1/2" Expansion PEX, Adjustable 80 to 125 PSI (Relief Component Only)
$8.14 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8", 1/2"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
Sioux Chief 648 Series Relief Component

Specifications:
  • Size: 1/8" MIP x 1/2" Expansion PEX
  • Adjustable: 80-125 PSI
  • Specs

    –
    Material:

    Brass

    Size:

    1/8"

    1/2"

    Connection Method:

    Threaded

    ProPEX

    Features:

    Relief Outlet

    PSI Range:

    80-125

    Lead Free:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy