Apply to be a TradeMaster!
Main product image of 1" CPVC MetalHead Full Port Brass Ball Valve w/ Drain (Lead Free)
Magnifying glass
Hover image to zoom

1" CPVC MetalHead Full Port Brass Ball Valve w/ Drain (Lead Free)

SKU:
648-CG4FPD
Rating:
(0)
Q&A:
(0)
1" CPVC MetalHead Full Port Brass Ball Valve w/ Drain (Lead Free)
Magnifying glass
Hover image to zoom
$87.89 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by 6PM, receive Monday

MANUALS (2)

Product Overview
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
CPVC x CPVC Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Sioux chief 648 series brass ball valves shall be used where a 1/4-turn valve is necessary. The stem is blowout-proof and the joints are lead-free solder. Features:
  • Chrome-plated ball, blowout-proof stem
  • Lead-free solder joint

Specs

–
Size:

1"

Length (Inches):

8"

Connection Type:

CPVC x CPVC

Connection Method:

CPVC

Type:

1/4 Turn

Handle Style:

Lever

Material:

Brass

Includes:

Drain

Features:

Bleeder

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy