Apply to be a TradeMaster!
Main product image of 3/4" Female Sweat Inlet x 3/4" PEX Crimp x 3/8" Hose Barb Relief Thermal Expansion Relief Valve
Magnifying glass
Hover image to zoom

3/4" Female Sweat Inlet x 3/4" PEX Crimp x 3/8" Hose Barb Relief Thermal Expansion Relief Valve

SKU:
648-XG3HR
Rating:
(0)
Q&A:
(0)
3/4" Female Sweat Inlet x 3/4" PEX Crimp x 3/8" Hose Barb Relief Thermal Expansion Relief Valve
Magnifying glass
Hover image to zoom
$32.93 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Handle Style
Easy Twist Handle
Product Highlight: Lead Free
Yes
Product Highlight: Inlet Type
Female Sweat
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"

Description

–
**Image may not represent actual product.**

Sioux Chief 648 Series Thermal Expansion Relief Valve. 3/4" Female Sweat Inlet x 3/4" PEX Crimp x 3/8" Hose Barb Relief Valve

This product shall be used to provide means for controlling increased pressure caused by thermal expansion in water distribution systems. Thermal expansion relief valve shall discharge water and excess pressure as needed to prevent explosions or other damage to the water heater or surrounding structure. Discharged water shall be directed through an outlet line to the floor drain or water heater pan. Valve connections shall conform to appropriate standards including ASTM fitting end specifications.

Overview:
  • Brass valve body. Material is C69300 and C46500. Brass is dezincification and SCC resistant, and is compliant with NSF-61 Annex G and California No Lead Plumbing Law.
  • PTFE seats
  • Stainless steel springs
  • EPDM o-rings and relief seat
  • Easy grip anodized aluminum handle
  • Maximum Temperature: 180ºF

    Features:
  • Inlet Connection: 3/4" Female Sweat
  • Outlet Connection: 3/4" PEX Crimp
  • Thermal Relief Valve Connection: 3/8" Hose Barb
  • Specs

    –
    Material:

    Brass

    Inlet Type:

    Female Sweat

    Inlet Size:

    3/4"

    Outlet Size:

    3/4"

    Outlet Type:

    Pex Crimp

    Features:

    Relief Outlet

    Relief Valve:

    3/8"

    Connection Method:

    Barb

    Handle Style:

    Easy Twist Handle

    Max Temp (F):

    180°F

    Max Pressure (PSI):

    125

    Lead Free:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy