Apply to be a TradeMaster!
Main product image of Hydra-Rester Commercial Water Hammer Arrester - 1" MIP Thread
Magnifying glass
Hover image to zoom

Hydra-Rester Commercial Water Hammer Arrester - 1" MIP Thread

SKU:
654-C
Rating:
(8)
Q&A:
(0)
Hydra-Rester Commercial Water Hammer Arrester - 1" MIP Thread
Magnifying glass
Hover image to zoom
$62.99 each
In Stock
In Stock
Get 14 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Material
Copper

Description

–
Features:
  • Certified by the American Society of Sanitary Engineering to the ANSI/ ASSE 1010-2004 Standard
  • Lifetime cycle tested at U.S. Testing Laboratories to withstand 10,000 shock cycles. Factory tested to withstand 500,000 cycles without failure (654-C tested)
  • Hydra-Rester male sweat fittings are compatible with press-fitting systems, such as Viega ProPress and all push-fitting systems such as Cash Acme SharkBite®
  • Allows for installation in 2 × 4 wall cavity
  • Installs at any angle
  • ASSE 1010 certified as a water hammer arrester that is designed to provide continuous protection, without maintenance allowing the Hydra-Rester to be installed without access panels
  • All Hydra-Resters are made from no-lead components and are California AB 1953 compliant
  • FBC system compatible

Materials
  • Arrester body: type L copper tube
  • Piston: poly piston with two EPDM o-rings
  • Male thread fitting: copper MIP thread
  • Piston lubrication: Dow-Corning, 111 FDA approved silicone compound

Specs

–
Body Type:

Straight

Application:

Plumbing

Size:

1"

Connection Type:

MNPT

Connection Method:

Threaded

Material:

Copper

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.88 out of 8 reviews
100% would recommend this product
4.88
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

Immediate relief

For some reason our air chambers become water logged. This has really helped reducing hammer.
Prolih
Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Works well
JCF
Goleta CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed!

Using this 1" hammer arrester on a 1" water line that fills a tank. A I" 110v relay valve contols the flow of water
Hammer ninja
Southern Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not hesitate to buy again.

Worked better than expected on my main water line for the irrigation system. I installed the arrester as close as possible to the valves and eliminated all of the pipe rattle in the system.
jds
Eau Claire, WI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for irrigation systems

Excellent for eliminating water hammer (pipes banging) in my irrigation system.
Me
Chicago
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Used it on a home sprinkler system. It was perfect

Tried using a mini-rester and it hardly made a dent in the water hammering. Installed this bad boy in-line right before the valve manifold and it completed eliminated any hint of water hammer. Don't mess around trying smaller units go straight to one this size.
Woody
Richmond, VA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very nice product

I'm working great, no more water hammer in the pipe
Alexei
Phoenix
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use this product again.

I installed this hammer arrester in my hydronic baseboard system to reduced the banging from zone valves that close very fast. The flowing water has much mass and inertia especially in my longest zone which contains about 8 gallons of water, the arrester did the trick.
Lee, Jack of all trades master of none.
River Falls, Wi
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy