Apply to be a TradeMaster!
Main product image of Hydra-Rester Commercial Water Hammer Arrester - 3/4" MIP Thread
Magnifying glass
Hover image to zoom

Hydra-Rester Commercial Water Hammer Arrester - 3/4" MIP Thread

SKU:
653-B
Rating:
(43)
Q&A:
(0)
Hydra-Rester Commercial Water Hammer Arrester - 3/4" MIP Thread
Magnifying glass
Hover image to zoom
$19.15 each
In Stock
In Stock
Get 99 Tomorrow, Oct 29
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Material
Copper

Description

–
Features:
  • Certified by the American Society of Sanitary Engineering to the ANSI/ ASSE 1010-2004 Standard
  • Lifetime cycle tested at U.S. Testing Laboratories to withstand 10,000 shock cycles. Factory tested to withstand 500,000 cycles without failure (654-C tested)
  • Hydra-Rester male sweat fittings are compatible with press-fitting systems, such as Viega ProPress and all push-fitting systems such as Cash Acme SharkBite®
  • Allows for installation in 2 × 4 wall cavity
  • Installs at any angle
  • ASSE 1010 certified as a water hammer arrester that is ?designed to provide continuous protection, without maintenance? allowing the Hydra-Rester to be installed without access panels
  • All Hydra-Resters are made from no-lead components and are California AB 1953 compliant
  • FBC system compatible

Materials
  • Arrester body: type L copper tube
  • Piston: poly piston with two EPDM o-rings
  • Male thread fitting: copper MIP thread
  • Piston lubrication: Dow-Corning, 111 FDA approved silicone compound

Specs

–
Body Type:

Straight

Application:

Plumbing

Size:

3/4"

Connection Method:

Threaded

Connection Type:

MNPT

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.98 out of 43 reviews
100% would recommend this product
4.98
out of 43 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
98%
4 star
2%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 43 reviews

Yes, it works!

Water hammer arrester works well!
Cody air
Long island Ny
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality part and good price, shipped quickly

What else is there?
MikeBP
Longmont, CO
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fixed issue

Installed with additional parts for washing machine hookups. AA made for the same purpose did not work to stop water hammer at all. Sizing up to a B size hammer arrestor, stopped the issue completely.
Mike
NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No more water hammer

This product simply works to completely eliminate water hammer from my irrigation system.
Larry
Gilbert, AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'd def buy this again…

The product arrived sooner than expected, and works like a charm. I'm very satisfied with my purchase of the water hammer arrester. The price was less than other brands, but quality is just as good. Thank you.
M
Kansas City
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Eliminates hammering on washing machine.
Sam
Kansas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product did exactly what I wanted it to do.

I have heard a banging (Hammering) in my house water plumbing since I installed a lawn sprinkler system to keep my lawn green during the summer. The banging occurred when the sprinkler system started and each time a valve would shut off for the next in sequence to actuate. Google led me to Hammering in water systems and ways to stop it. Google sent me to SupplyHouse for an arrester. After installation was completed the banging (Hammering) was gone upon lawn watering and all subsequent valve starts and stop activation's.
RedRover II
Mesa, AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price and large selection

Supply house always has what I'm looking for at a great price and fast delivery!
plumber wanna be
Denver
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sioux Chief Water Arrestors are the Best

Sioux Chief water arrestors work great on my washing machine lines to stop the water hammer in the water line that occurs at the other end of my house. Supply House is great to work with to suggest what size & also additional parts to install the arrestors with. And Sioux Chief, the manufacturer, was excellent in honoring a warranty claim I had on 2 arrestors we had purchased for a different project.
Pete
Brookings, OR
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Stops My Hammer

This is the biggest arrestor I could find. I use on my irrigation water line. Not a separate line from the street but a 3/4" pipe out of the house. Kept getting a nasty water hammer every time one of the valves shut down. Installed close to the valve area and this fixed the problem.
RD435
Roswell, GA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy