Apply to be a TradeMaster!
Main product image of Mini-Rester Water Hammer Arrestor, Straight - 1/2" MIP Thread (Lead Free)
Magnifying glass
Hover image to zoom

Mini-Rester Water Hammer Arrestor, Straight - 1/2" MIP Thread (Lead Free)

SKU:
660-G2B
Rating:
(361)
Q&A:
(11)
Mini-Rester Water Hammer Arrestor, Straight - 1/2" MIP Thread (Lead Free)
Magnifying glass
Hover image to zoom
$13.58 each
In Stock
In Stock
Get 35 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Material
Stainless Steel
Product Highlight: Lead Free
Yes

Description

–
Water hammer occurs when the flow of moving water is suddenly stopped by a closing valve. This sudden stop results in a tremendous spike of pressure behind the valve which acts like a tiny explosion inside the pipe. This pressure spike reverberates throughout the plumbing system, rattling and shaking pipes, until it is absorbed. Normally, a sufficient pocket of air will absorb such a pressure spike, but if no pocket of air is present, expensive fixtures and appliances within the plumbing system will be damaged as they are left to absorb this pressure spike.
  • Straight sweat arresters are compatible with press-fitting systems, such as Viega ProPress and all push-fitting systems such as Cash Acme SharkBite®
  • Straight compression arresters install on any 1/2" nom. copper leg or riser. Especially popular in retrofitting 1/2" nom. air chambers
  • MIP thread arresters install on any new roughin or retrofit installation with 1/2" FIP fittings
  • CPVC solvent weld arresters install on 1/2" CPVC tube or fittings in rough-in or retrofit applications
  • All Mini-Resters are AA size
  • All Mini-Resters are approved for sealed wall installations with no access panel required
  • May be installed at any angle

Materials:
  • Arrester body: 304 stainless steel
  • Piston: poly piston with two EPDM o-rings
  • Male thread fitting: no-lead brass MIP thread
  • Piston lubrication: Dow-Corning, 111 FDA approved silicone compound

Specs

–
Body Type:

Straight

Application:

Plumbing

Size:

1/2"

Connection Type:

MNPT

Connection Method:

Threaded

Max. Working Pressure:

350 psi

Max Temp (F):

250°F

Material:

Stainless Steel

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.7 out of 361 reviews
95% would recommend this product
4.7
out of 361 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
9%
3 star
2%
2 star
1%
1 star
4%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Excellent, easy to install and solved the problem

We live in a condo which doesn't let you turn the main water off without getting a plumber to come out for $175 first. Plumber thought we had debris in our pipes and was going to cut out the wall. I was 99% sure it was water hammering and did not want to go through this. We had been running our sink with low water pressure and still having issues with hammering in the ceiling when we turned the water off. Also the fridge door water would cause hammering so we turn the pressure way down. Got this, installed it easily on the cold water line after the shutoff under the sink. This has a MALE and FEMALE end. The female end goes over the male water line connection, and the male end goes into our braided hose for the faucet. One of these solved the problem in the whole cold water pipe to our kitchen (no more hammering with the kitchen faucet or water from the fridge). Full pressure up and no issues. Excellent! Definitely suggest getting some plumber's tape to put on the threads too.
VS

Most Liked Negative Review

This water hammer arrestor was helpful.

Purchaser's review of Mini-Rester Water Hammer Arrestor - 1/4" O.D. Compression Tee for Ice Maker Tube, SKU: 660-TC0Brand: Sioux Chief: This water hammer arrestor was helpful in reducing, but not eliminating water hammer in our refrigerator's ice maker. Installation was simple and easy with no occurrence of leakage.
Showing 1-10 of 361 reviews

I would buy this again

Installed these on my water lines for the washing machine and they worked perfectly. No more slamming pipes highly recommend
Ray
Nowhere
16 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well, have 4 installed now

I bought dual washer/dryer combos and had 4 solenoids opening and slamming shut between them both. I initially installed these at the shutoff valves but with 6' of hose was still getting allot of noise when the solenoid closed. I moved the arrestor to the back side of the washer and that solved the problem; just needed to get the arrestor closer to the solenoid.
David
Dallas, TX
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply Line Hammer Arrestor; H+C Paired for Clothes Washer

This brand is more expensive than Oatey and others. Selected this because some posters complained about Oatey being ineffective; often posters are wrong though. This is a Hot/Cold Pair installed in a Spigot Supply (3/4" hose connector) Lines to Clothes Washer. The arrester tube is long enough that it will obstruct with something and be a torsioned install, the arrestor angled relative to valve handle, not neater 90 or 0 strait. The Arrestors seem to work as evidenced, when water is shut off by the washer, by the washer's supply lines not moving, and no copper pipe banging. There's still sound from washer valves closing. Would recommend. But the Oatley is less expensive.
Tony M
VA
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No more hammering

Quality product, fittings and seals. Stops water hammering as it should.
Jason
York Haven, Pa
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Water Hammer Arrestor

Product works well at eliminating water hammering
Jason
York Haven,Pa
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product and purchasing experience

Needed to stop water hammer in a shop tied to the same water supply due to fast closing sprinkler valves. Tied this in right as the water came in the building and the problem was solved completely. Easy install for pex. Always an easy transaction and super fast shipping from supplyhouse.com
MRLaw
Texas Panhandle
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES

Ordered online, arrived faster than predicted, works great - very pleased!
Wild Bill
San Diego
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Stopped the pipes from banging

As soon as I installed these, the banging from the washing machine fill valves slamming shut stopped. Works perfectly.
Steve
USA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reduces hammer at washing machine.

Reduces hammer at washing machine. Easy install, used some blue teflon tape on the threads.
DaveEA
Western NY
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Didn't live up to the hype

After reading tons of reviews, stating these are the absolute best and what the pros use I figured it was a no-brainer to get these over the ones from the big box store. These were perfectly silent for the first two weeks, and I believed all the claims made in the reviews…. Yet here we are six weeks later from my purchase date and the water hammer is back. The shark bite brand I bought from one of the big box stores lasted three years before the water hammer affect came back. It's a bit of a bummer when a supposed "pro grade" product doesn't live up to the claims. Major thumbs down on these.
Tgb
Greensboro, North Carolina
11 months ago
Was this review helpful to you?

Product Q&A

11 Questions
11 Questions
ASK A QUESTION

Q: does the restor have to be perfectly vertical to operate properly?

Asked by Guy 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Marissa

Sioux Chief Mfg. currently instructs that their arresters be installed "horizontally, vertically or anywhere in between." It's recommended that this be installed vertically but can also work with any orientation.

Was this review helpful to you?

Q: Why is this product full of lead and not to be used on water lines for drinking yet other Mini-resters are lead-free? The water line that fills my toilet is the same line that runs to the rest of the houses drinking water.

Asked by John 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This item does not need to be lead free, as it is designed to connect to a toilet. Branching off of the main line to the toilet will not effect the water supply to other fixtures.

Was this review helpful to you?
-

The lead-free for potable water thing is fairly new so it will take time for leaded plumbing items to be phased out. But they may keep some leaded items due to ease of manufacturing and cost. Normally, for best results, the arrestor should be installed as close to the valve or appliance as possible. So for ice makers, refrigerators, and sinks, one would install a lead-free arrestor on the supply line. Leaded arresters can be used for toilets, washing machines, and showers if access allows. Some people like to install an arrestor along the main water line, which is also effective (I did) but this must be lead-free.

Was this review helpful to you?

Q: When I turn off the water supply at the top of the hot water heater the air hammer in the house stops. I want to try one of these...does in go on the hot water or cold water hose or on both? I get air hammer using both hot and cold water in the bathroom.

Asked by Diane 12 years ago

Add your answer

* Required Field
-

I installed on both hot and cold to conform to building code on a finished basement. No issues with water hammer.

Was this review helpful to you?
-

I installed the Mini-Rester Water Hammer Arrestor - 3/4" F Swivel Hose Thread x 3/4" M Hose Thread Tee between the shut off valves and the hoses leading to my washing machine. It improved but did not eliminate the water hammer caused by the rapid closing of the valves within the washing machine. It is extremely doubtful an arrestor installed at this location would have any effect on water hammer caused by valves in another location like the bathroom. An arrestor should be installed as close as possible to the valves causing the problem. The reviews on the supply house website listed under the above unit are actually for all of the various models they sell, most of which require a reasonable amount of plumbing ability to install. Water hammer is a banging noise that lasts for just a few seconds after rapidly closing a water valve. I'm not sure that is what you have because turning off a valve by the water heater would prevent water hammer in a hot water pipe, but you couldn't turn it off fast enough to stop water hammer. Just a wild guess on my part, but if you have a combination tub/shower and when using it you hear an annoying, almost whistling sound, it is not water hammer. The problem is in the diverter in the spout that switches the water flow from the tub spout to the shower head. If you hear this noise from a faucet at the sink, it is from a loose washer in the faucet.

Was this review helpful to you?
-

You probably need a whole house arrestor. You should talk to a plumber.

Was this review helpful to you?
-

If you get the hammer when shutting off either the hot or cold water at the sink, you want an arrestor or both supplies - at the sink. But this particular model would be used on a washer machine connection. These hose-type connectors are not what you usually find on a bathroom fixture. You probably want another model.

Was this review helpful to you?
-

You will need it on both hot and cold. I used this model on my washing machine to stop the banging. The one pictured has the wrong fittings for bathroom faucets.

Was this review helpful to you?
-

Diane- I have not experience water hammer as bad as you are describing. It might a good idea to get your water pressure checked. Inexpensive water pressure gauges that hook up to a garden hose are sold on eBay if you do not want to hire a plumber. My water pressure was about 100 psi until I installed a water regulator by the main shut off, which brought it down to 40 psi. If you have access to to any pipes that seem to move freely or vibrate, try to brace or support if possible. To answer your question: The mini-rester can be install on both hot or cold, and just about anywhere. However, for best results, try to install the unit as close to the valve/faucet as possible. They make other arrestors that screw onto the shut-off valves for sink, washing machines, dishwashers & ice makers that work well, I have a few of those. I also has a larger arrestor that is installed on my main water line before the hot water heater, which is also an option. I hope this helps.

Was this review helpful to you?

Q: I don't know the 'plumbing' words, 3/8" O.D., in the description of this arrestor "Mini-Rester Water Hammer Arrestor - 3/8" O.D. Compression x 3/8" O.D. Female Compression Tee". I plan on installing these, on both hot and cold feeds to the bathroom sinks, the kitchen sink and the laundry tub. To do this I presume that all I have to do is to undo the pipe on the sink side of the shutoff valve (is this the 3/8" O.D. size the arrestor fits?), cut a piece off the end of the pipe equal to the size of the arrestor, put a new brass collar (olive!?) onto the pipe and tighten everything up. Is this the correct arrestor for my purposes?

Asked by Ed 12 years ago

Add your answer

* Required Field
-

Ed, From your description and assuming you have a residential home, you should be OK. O.D. is commonly understood in industry as Outside Diameter, and I.D. is Inside Diameter. The correct size is critical if you want an easy installation, otherwise you’ll end up making a trip to the hardware store for adapters. Usually ¼” OD is used on ice makers. 3/8” OD will fit most shutoff valves for kitchen sinks, toilets, and bathroom sinks. ½” OD is used on larger applications. Your installation instructions look good. The silver threaded end will fit the shutoff valve and the brass end will connect to the supply line. The brass end should come with a new compression collar. Note: the flexible plastic and braided supply lines will easy attach without any compression collars. Good luck, Steve T.

Was this review helpful to you?

Q: CAN THE ARRESTOR BE INSTALLED AFTER THE ZONE VALVE OR MUST IT GO BETWEEN THE SUPPLY AND THE VALVE?

Asked by FRED 13 years ago

Add your answer

* Required Field
-

Assuming the sudden closing of the zone valve is causing your water hammer, it must be installed on the supply side of the valve.

Was this review helpful to you?
-

I installed this item after the valve and it works perfectly.

Was this review helpful to you?
-

Zone valve? Are you installing this in a heating system? I installed them close to the taps serving my clothes washer to eliminate the hammer created by the solenoid fill valves closing rapidly.

Was this review helpful to you?
-

I apologize in advance because this might be a lengthy response. Note: I am not a plumber but do have plenty of plumbing experience, and have installed a few Sioux Chief Arrestors. Simple answer: Yes, these arrestors can be installed about anywhere along the supply. However, they are most effective when installed as close as to the valve as possible (within reason). Usually by the appliance shut off valve. Since most of the blunt force of water hammer is on the valve when closed, the arrestor acts as a shock absorber. These aren't really necessary for manual valve items (faucets, toilets, showers, etc.). But recommended for appliances that have electronic valves (ice makers, dishwashers, clothes washers, etc.) since they close the flow of water so fast. Water hammer can damage these valves. I have an ice maker that the water valve would go bad at least once a year due to a combination of high water pressure and water hammer. Not a big deal to change, but sometimes when the valve went bad, it would start to leak; causing more trouble. No more problems now that I installed a water regulator and arrestor. I actually have a larger Sioux Chief arrestor installed after the regulator, and mini-arrestors installed for both the ice maker and dishwasher. I hope this answers your question, feel free to get a 2nd opinion by a professional. There's also a lot of good info online. Regards, Steve

Was this review helpful to you?

Q: Im confused. I want to install this in a 3/4" copper line yet there is discussion about 1/2" pipe! Will this work since the arrestor will be installed in front of a water powered sump pump that requires the 3/4" supply line?

Asked by Geno 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This particular arrestor (660-H) has 3/4" hose thread. The questions about 1/2" pipe are referring to other similar products that get grouped together on the Q&A section.

Was this review helpful to you?
- Another PexSupply Customer

It should still work OK but you will have to purchase a couple of reducers/adapters at the hardware store. Sioux Chief makes Water Hammer Arrestors in many different sizes & styles if the one below does not fit your setup. Steve

Was this review helpful to you?
- Another PexSupply Customer

First, confirm that you really have 3/4" copper.  3/4" copper has a 7/8" outside diameter (OD)  If the measured OD is 3/4" then it is actually 5/8" copper. However, what you really need to consider is the type and size  of the connection fitting.  The Sioux Chief model shown has hose thread connections (think garden hose).  This is probably not what you need to connect to a copper line, which would typically require some combination of soldered slip connection, compression fitting, or pipe thread connection -- male MIPS or female FIPS.  Also, the Shark Bite type connections have become popular.  There is more than one way to do what you want.

Was this review helpful to you?

Q: Can this arrestor be installed horizontally? Also is there a sweat tee that can be installed in lieu of the threated connection?

Asked by Geno 15 years ago

Add your answer

* Required Field
- Another PexSupply Customer

I don't know, probably other surge protectors around that would work...

Was this review helpful to you?
- Another PexSupply Customer

Yes it can be installed horizontally and will work fine. I am unclear as to where you wanted to put the sweat tee; in place of the female threaded inlet? If so, I would do that with an adapter, rather than modifying the mini-rester itself. But if you need to eliminate the FIP inlet fitting for space reasons, you could cut it off, leaving as much of the ½” copper tubing as possible and de-burr it thoroughly, being sure that no debris from that process gets into the mini-rester. Then when you solder that new end into a tee, wrap a damp rag tightly around the cast brass tee which is part of the mini-rester to keep the piston seals as cool as possible during the soldering operation. If you happen to have an automatic shut-off valve in the wall, which is designed to close the water supply to the washer if there is a leak, this mini-rester will not work downstream from it. If that is the case, write me back and I will tell you what to do.

Was this review helpful to you?
- Another PexSupply Customer

The arrestors can be installed in any position, even up-side-down.

Was this review helpful to you?
- Another PexSupply Customer

The answer to both questions is, yes.

Was this review helpful to you?
- Another PexSupply Customer

I installed these on my front loading washing machine and I'm still having a water hammer issue. They didn't help one bit.

Was this review helpful to you?
- Another PexSupply Customer

I have two of these arrestors installed horizontally, one on a washing machine connection and the other on an outdoor spigot, and they seem to work fine. Not certain about the sweat connection!?

Was this review helpful to you?
- Another PexSupply Customer

they can be installed at any angle, i would not sweat this arrester since you would most likley need another adapter to sweat to. there are better options for sweatable arresters. search some more, that it was i went with since this arrester pictured belowe was not large enough to handle the water hammer. i went with a sioux chief 3/4" sweatable arrester. the arrester itself was about a foot long. got rid of the hammer. hope this helps.

Was this review helpful to you?
- Another PexSupply Customer

1. Yes 2. No

Was this review helpful to you?
- Another PexSupply Customer

The Sioux Chief data sheet on their arrestors clearly states that the operate in any orientation. Sioux Chief offers a wide selection of attachments - but the arrestor itself is threaded and can be removed from whatever adapter it is on and screwed into a threaded fitting. For instance, it can be mounted directly on the valves in their arrestor-less OxBox products by removing the threaded plugs in the valves and screwing the arrestor in. Joe

Was this review helpful to you?

Q: hello 660-h mini rester water hammer arrestor 3/4"m by hose thread tee does this have to be sweated in place or is it fixed in place already meaning the t section thanks wes of new jersey

Asked by thevez 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, 660-H arrestors do not require any sweating. They come pre-assembled as pictured with hose thread fittings.

Was this review helpful to you?

Q: Can F1807 be used with ProPex and if so are additional fittings needed to connect to 1/2" ProPex?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

F1807 is an ASTM standard for PEX crimp fittings. The 660-TX2 Water Hammer Arrestor uses crimp connections to attach to PEX tubing (not ProPEX expansion connections).

Was this review helpful to you?

Q: The ad title indicates 1/2" PEX crimp tee, but the picture and description indicates 1/2"MIP threaded. Which is it?

Asked by Mike 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The current picture is incorrect: it is a 1/2 PEX crimp tee. We apologize for any confusion.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy