The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" Closed Copper Manifold w/ 1/2" Push-Fit Outlets (6 Outlets)
Magnifying glass
Hover image to zoom

3/4" Closed Copper Manifold w/ 1/2" Push-Fit Outlets (6 Outlets)

SKU:
672Q0690
Rating:
(0)
Q&A:
(2)
3/4" Closed Copper Manifold w/ 1/2" Push-Fit Outlets (6 Outlets)
Magnifying glass
Hover image to zoom
$117.77 each
BOX UP & SAVE 13%
$1,030.00 box of 10
$103.00 each
Backorder
Backorder
Get it Thu, Oct 1 - Thu, Oct 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Number of Outlets
6
Product Highlight: Supply Size
3/4"
Product Highlight: Loop Size
1/2"
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection

Description

3/4" Push-Fit inlet. Outlet spin closed. (6) 1/2" Push-Fit at 2" OC. 1" Copper pipe size manifold trunk.

Specs

Application:

Plumbing

Number of Outlets:

6

Supply Size:

3/4"

Loop Size:

1/2"

Style:

Closed

Connection Type:

Push-Fit x Push-Fit

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
Application
Number of Outlets
Supply Size
Loop Size
Style
CURRENT ITEM
Product Image of 3/4" Closed Copper Manifold w/ 1/2" Push-Fit Outlets (6 Outlets)
3/4" Closed Copper Manifold w/ 1/2" Push-Fit Outlets (6 Outlets)
SKU: 672Q0690
Plumbing
6
3/4"
1/2"
Closed

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is this product lead free for use with potable water?

Asked by chris 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this manifold is low lead and approved for use with potable water.

Was this review helpful to you?

Q: Can this be used for potable water systems?

Asked by jonathan 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes this manifold is lead free and can be used for potable water systems.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy