Apply to be a TradeMaster!
Main product image of 3/4" ProPEX x Closed Copper Manifold, 1/2" ProPEX Outlets, No Lead (6 Outlets)
Magnifying glass
Hover image to zoom

3/4" ProPEX x Closed Copper Manifold, 1/2" ProPEX Outlets, No Lead (6 Outlets)

SKU:
672WG0690
Rating:
(1)
Q&A:
(0)
3/4" ProPEX x Closed Copper Manifold, 1/2" ProPEX Outlets, No Lead (6 Outlets)
Magnifying glass
Hover image to zoom
$59.35 each
In Stock
In Stock
Get 9 Tue, Aug 25
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Number of Outlets
6
Product Highlight: Material
Copper
Product Highlight: Supply Size
3/4"
Product Highlight: Loop Size
1/2"
Product Highlight: Lead Free
Yes

Description

Sioux Chief ASTM F1960 PEX BranchMaster manifolds can be used in plumbing or heating systems for safe distribution of hot or cold water to supply fixtures, and can be utilized in various design configurations. Manifolds are designed in accordance to the ASTM F1960 PEX standard and are offered with or without valves on branches. Each manifold is manufactured with no-lead solder or brazing and tested by Sioux Chief prior to shipment.

Specs

Product Type:

Manifold

Supply Size:

3/4"

Loop Size:

1/2"

Number of Outlets:

6

Material:

Copper

Lead Free:

Yes

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

All Supplies

Very, Very satisfied with the service, help support and fast delivery. Will definitely recommend to others.
Horseranch
Burlington, North Dakota
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy