Shop Limited Time Deals
Main product image of 3/4" Male Sweat x Spin Closed Manifold w/ 1/2" F1960 Expansion PEX Ball Valves (8 Outlets)
Magnifying glass
Hover image to zoom

3/4" Male Sweat x Spin Closed Manifold w/ 1/2" F1960 Expansion PEX Ball Valves (8 Outlets)

SKU:
672WV0830
Rating:
(0)
Q&A:
(0)
3/4" Male Sweat x Spin Closed Manifold w/ 1/2" F1960 Expansion PEX Ball Valves (8 Outlets)
Magnifying glass
Hover image to zoom
$196.35 each
Backorder
Backorder
Get it Fri, Jul 24 - Fri, Aug 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Number of Outlets
8
Product Highlight: Material
Copper
Product Highlight: Supply Size
3/4"
Product Highlight: Loop Size
1/2"
Product Highlight: Tubing Compatibility
PEX

Description

PEX Manifold, 3/4" Male Sweat x Spin Closed Trunk, 1/2" F1960 PEX Ball Valves, 8 Outlets
  • 1" Type L copper trunk
  • Branches are 2" on-center

Note: Image Depicts 4 Outlet Model

Specs

Supply Size:

3/4"

Number of Outlets:

8

Loop Size:

1/2"

Supply Connection:

Sweat x Spin Closed

Loop Connection:

Expansion PEX

Material:

Copper

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy