Shop Limited Time Deals
Main product image of 1" M. Sweat x M. Sweat Manifold w/ 1/2" F1960 Expansion PEX Ball Valves, Lead Free (8 Outlets)
Magnifying glass
Hover image to zoom

1" M. Sweat x M. Sweat Manifold w/ 1/2" F1960 Expansion PEX Ball Valves, Lead Free (8 Outlets)

SKU:
672WV0844
Rating:
(0)
Q&A:
(0)
1" M. Sweat x M. Sweat Manifold w/ 1/2" F1960 Expansion PEX Ball Valves, Lead Free (8 Outlets)
Magnifying glass
Hover image to zoom
$198.49 each
Backorder
Backorder
Get it Fri, Jul 24 - Fri, Aug 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Number of Outlets
8
Product Highlight: Material
Copper
Product Highlight: Supply Size
1"
Product Highlight: Loop Size
1/2"
Product Highlight: Lead Free
Yes

Description

Sioux Chief ASTM F1960 BranchMaster manifolds shall be used in plumbing systems for safe distribution of hot or cold water when used in standard plumbing practices. Manifolds shall be used in new construction or remodel applications, utilized in various layouts and shall provide appropriate water distribution to supply fixtures.

Features:
  • 1" Type L copper trunk
  • Branches are 1-1/2" on-center
  • 1" Male. Sweat x Male. Sweat
  • 1/2" F1960 PEX Ball Valves
  • 8 Outlets
  • For use with hot and cold water distribution systems

Specs

Number of Outlets:

8

Supply Size:

1"

Loop Size:

1/2"

Supply Connection:

Sweat x Sweat

Loop Connection:

Expansion PEX

Material:

Copper

Fitting System Compatibility:

Expansion PEX

Lead Free:

Yes

Tubing Compatibility:

PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy