Apply to be a TradeMaster!
Main product image of 3/4" PEX x Spin Closed Manifold, 1/2" PEX Outlets (3 Outlets)
Magnifying glass
Hover image to zoom

3/4" PEX x Spin Closed Manifold, 1/2" PEX Outlets (3 Outlets)

SKU:
672X0390
Rating:
(4)
Q&A:
(2)
3/4" PEX x Spin Closed Manifold, 1/2" PEX Outlets (3 Outlets)
Magnifying glass
Hover image to zoom
$22.90 each
BOX UP & SAVE 13%
$495.50 box of 25
$19.82 each
In Stock
In Stock
Get 16 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Number of Outlets
3
Product Highlight: Material
Copper
Product Highlight: Supply Size
3/4"
Product Highlight: Loop Size
1/2"
Product Highlight: Tubing Compatibility
PEX

Description

–
  • 1" Type L trunk
  • Branches are 2" on-center
  • Great as a secondary manifold
  • Specs

    –
    Type:

    Closed

    Number of Outlets:

    3

    Loop Size:

    1/2"

    Supply Size:

    3/4"

    Supply Connection:

    PEX x Spin Closed

    Material:

    Copper

    Fitting System Compatibility:

    Crimp

    Clamp

    Tubing Compatibility:

    PEX

    Operating Temp Range:

    35 to 140° F

    Operating Pressure:

    20 to 60 PSI

    Lead Free:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Fri

    Compare Similar Products

    Brand
    Type
    Number of Outlets
    Loop Size
    Supply Size
    Supply Connection
    CURRENT ITEM
    Product Image of 3/4" PEX x Spin Closed Manifold, 1/2" PEX Outlets (3 Outlets)
    3/4" PEX x Spin Closed Manifold, 1/2" PEX Outlets (3 Outlets)
    SKU: 672X0390
    (4)
    Closed
    3
    1/2"
    3/4"
    PEX x Spin Closed

    Product Reviews

    4.75 out of 4 reviews
    100% would recommend this product
    4.75
    out of 4 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    75%
    4 star
    25%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-4 of 4 reviews

    I will buy this product again.

    Awesome service and awesome product. Keep up the good work
    Soulman
    Apache Junction, Az
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would purchase again.

    Works great.
    Jim
    Madison SD
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    excellent product

    i wish you would build one with the valves . the only thing you offer is a 4 bank with valves
    dirtbag
    northeast wyo.
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good product

    Delivered quickly and performed as expected.
    Scott
    Panama City Beach, FL.
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    2 Questions
    2 Questions
    ASK A QUESTION

    Q: Will stainless steel crimps work with this product?

    Asked by geno 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    Yes, crimp connections work with this manifold.

    Was this review helpful to you?

    Q: Can this manifold be used for hot water plumbing?

    Asked by Nick 13 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupplyStaff

    Yes, the manifold is lead free and can be used with potable water in plumbing applications.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy