Apply to be a TradeMaster!
Main product image of 1" Copper Manifold w/ 1/2" PEX Loops, 4 Outlet (1" Male Sweat x Spin Closed)
Magnifying glass
Hover image to zoom

1" Copper Manifold w/ 1/2" PEX Loops, 4 Outlet (1" Male Sweat x Spin Closed)

SKU:
672X0440
Rating:
(0)
Q&A:
(0)
1" Copper Manifold w/ 1/2" PEX Loops, 4 Outlet (1" Male Sweat x Spin Closed)
Magnifying glass
Hover image to zoom
$18.64 each
In Stock
In Stock
Get 23 Tue, Oct 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
4
Product Highlight: Material
Copper
Product Highlight: Supply Size
1"
Product Highlight: Loop Size
1/2"
Product Highlight: Lead Free
Yes

Description

–
Image is stock photo of the 6 loop model

PowerPEX BranchMaster No Lead 1" Male Sweat × Spin Closed Trunk with 1/2" PEX Branches
  • 1" Type L copper trunk
  • Branches are 2" on-center (unless noted)
  • 1" male sweat connection is press-fitting compatible

Specs

–
Type:

Closed

Number of Outlets:

4

Loop Size:

1/2"

Supply Size:

1"

Supply Connection:

Male Sweat x Spin Closed

Loop Connection:

PEX Crimp

Material:

Copper

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy