Apply to be a TradeMaster!
Main product image of 1" PEX Crimp × 1" PEX Crimp Copper Manifold w/ 1/2" PEX Outlets (4 Outlets)
Magnifying glass
Hover image to zoom

1" PEX Crimp × 1" PEX Crimp Copper Manifold w/ 1/2" PEX Outlets (4 Outlets)

SKU:
672X0477
Rating:
(0)
Q&A:
(0)
1" PEX Crimp × 1" PEX Crimp Copper Manifold w/ 1/2" PEX Outlets (4 Outlets)
Magnifying glass
Hover image to zoom
$35.47 each
BOX UP & SAVE 13%
$306.90 box of 10
$30.69 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Number of Outlets
4
Product Highlight: Material
Copper
Product Highlight: Supply Size
1" x 1"
Product Highlight: Loop Size
1/2"
Product Highlight: Tubing Compatibility
PEX

Description

–
PowerPEX® BranchMaster™ No Lead 1" F1807 PEX × 1" F1807 PEX Trunk.
1/2" PEX Branches
1" Type L copper trunk
Branches are 2" on-center

Specs

–
Type:

Open

Number of Outlets:

4

Supply Size:

1" x 1"

Loop Size:

1/2"

Supply Connection:

PEX

Fitting System Compatibility:

Clamp

Crimp

Material:

Copper

Tubing Compatibility:

PEX

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Type
Number of Outlets
Supply Size
Loop Size
Supply Connection
CURRENT ITEM
Product Image of 1" PEX Crimp × 1" PEX Crimp Copper Manifold w/ 1/2" PEX Outlets (4 Outlets)
1" PEX Crimp × 1" PEX Crimp Copper Manifold w/ 1/2" PEX Outlets (4 Outlets)
SKU: 672X0477
Open
4
1" x 1"
1/2"
PEX
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy