Apply to be a TradeMaster!
Main product image of 3/4" PEX Crimp x Spin Closed Manifold, 1/2" PEX Outlets (4 Outlets)
Magnifying glass
Hover image to zoom

3/4" PEX Crimp x Spin Closed Manifold, 1/2" PEX Outlets (4 Outlets)

SKU:
672X0490
Rating:
(7)
Q&A:
(1)
3/4" PEX Crimp x Spin Closed Manifold, 1/2" PEX Outlets (4 Outlets)
Magnifying glass
Hover image to zoom
$18.56 each
BOX UP & SAVE 6%
$437.25 box of 25
$17.49 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Number of Outlets
4
Product Highlight: Material
Copper
Product Highlight: Supply Size
3/4"
Product Highlight: Loop Size
1/2"
Product Highlight: Tubing Compatibility
PEX

Description

–
Features:
  • 3/4" PEX x Spin Closed Trinks
  • 1/2" PEX Branches
  • 1" Type L Trunk
  • Branches are 2" on-center
  • Great as a secondary manifold

Specs

–
Type:

Closed

Number of Outlets:

4

Supply Size:

3/4"

Loop Size:

1/2"

Supply Connection:

PEX x Spin Closed

Material:

Copper

Fitting System Compatibility:

Clamp

Crimp

Tubing Compatibility:

PEX

Operating Temp Range:

35 to 140° F

Operating Pressure:

20 to 60 PSI

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Number of Outlets
Supply Size
Loop Size
Supply Connection
Closed
4
3/4"
1/2"
PEX x Spin Closed
3/4" PEX Crimp x Spin Closed Copper Manifold, w/ 1/2" PEX Crimp Outlets (4 Outlets)
SKU: CM4-75PXZ-PXO
Closed
4
3/4"
1/2"
PEX x Spin Closed

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

I will buy this product again.

Awesome service and awesome product. Keep up the good work
Soulman
Apache Junction,Az
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked just fine!

Great price, quality and spacing between outlets allowed enough room to attach pex. Just plan ahead for what and where you want any shut off valves.
Dee
MN
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again.

worked great. makes a very neat install
Kopper
valley City N.D.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

it worked for the job I wanted
dream garage
salmon idaho
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

I wanted a small manifold for specific locations..ie bathroom, or under kitchen sink and this was it...perfect! Fast shipping Price excellent value product...it gets 6 stars...ohh theres only 5 stars...not my first big mistake
theotherbrother
Dallas, texas
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pex Manifold

Great product. Will buy again for future projects.
Scott
Michigan
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

manifold

Product is self explanatory. Easy to distrbute water to different areas. Should have bought one with valves.
Ruben the amatuer.
Wellington NV
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: if i purchase a manifold w/ balancing valves on it dont i need another manifold identical but without valves? which would be a 1" copper with 1/2 valves crimp style

Asked by mike 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You would not need balancing valves on the return. You could use either valveless such as this manifold, or one with shutoff ball valves.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy