Apply to be a TradeMaster!
Main product image of 3/4" PEX x Spin Closed Manifold, 1/2" PEX Outlets (6 Outlets)
Magnifying glass
Hover image to zoom

3/4" PEX x Spin Closed Manifold, 1/2" PEX Outlets (6 Outlets)

SKU:
672X0690
Rating:
(6)
Q&A:
(0)
3/4" PEX x Spin Closed Manifold, 1/2" PEX Outlets (6 Outlets)
Magnifying glass
Hover image to zoom
$22.68 each
BOX UP & SAVE 4%
$544.00 box of 25
$21.76 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Number of Outlets
6
Product Highlight: Material
Copper
Product Highlight: Supply Size
3/4"
Product Highlight: Loop Size
1/2"
Product Highlight: Tubing Compatibility
PEX

Description

–
  • 1" Type L trunk
  • Branches are 2" on-center
  • Great as a secondary manifold
  • Specs

    –
    Number of Outlets:

    6

    Loop Size:

    1/2"

    Supply Size:

    3/4"

    Supply Connection:

    PEX x Spin Closed

    Material:

    Copper

    Fitting System Compatibility:

    Crimp

    Clamp

    Tubing Compatibility:

    PEX

    Operating Temp Range:

    35 to 140° F

    Operating Pressure:

    20 to 60 PSI

    Lead Free:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Number of Outlets
    Loop Size
    Supply Size
    Supply Connection
    Material
    6
    1/2"
    3/4"
    PEX x Spin Closed
    Copper
    6
    1/2"
    3/4"
    PEX x Spin Closed
    Copper

    You May Also Need

    Product Reviews

    5 out of 6 reviews
    100% would recommend this product
    5
    out of 6 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-6 of 6 reviews

    Great!

    Good quality
    Mike C
    orlando, fl
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Excellent Quality

    It is big, strong, and well-built. There are 2 inches between each port, giving lots of room to attach the PEX tubing.
    Joy to the World
    Howard, SD
    11 years ago
    Was this review helpful to you?

    Fast shipping

    The manifold work great spacings of the port allow plenty of room for the crimper's
    B. Liberty
    Plattsburgh New York
    12 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Product

    Used this manifold when running PEX to replace old steel water lines. Worked as I expected it to.
    EZ427
    Michigan
    12 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Top Quality

    Part delivered quickly and was top quality. Installed with no problems with PEX system.
    PB
    SC
    12 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Cheaper than Home Depot for the same

    They worked very well. I had no issues installing them and I re-plumbed my entire 1000 sq ft house. First time PEX user!
    PEX was Easy 1st time
    Livonia, MI
    14 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy