Apply to be a TradeMaster!
Main product image of 3/4" PEX x Spin Closed Manifold, 1/2" PEX Outlets (7 Outlets)
Magnifying glass
Hover image to zoom

3/4" PEX x Spin Closed Manifold, 1/2" PEX Outlets (7 Outlets)

SKU:
672X0790
Rating:
(2)
Q&A:
(0)
3/4" PEX x Spin Closed Manifold, 1/2" PEX Outlets (7 Outlets)
Magnifying glass
Hover image to zoom
$41.29 each
In Stock
In Stock
Get 19 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Number of Outlets
7
Product Highlight: Material
Copper
Product Highlight: Supply Size
3/4"
Product Highlight: Loop Size
1/2"
Product Highlight: Tubing Compatibility
PEX

Description

–
  • 1" Type L trunk
  • Branches are 2" on-center
  • Great as a secondary manifold
  • Specs

    –
    Type:

    Closed

    Number of Outlets:

    7

    Loop Size:

    1/2"

    Supply Size:

    3/4"

    Supply Connection:

    PEX x Spin Closed

    Material:

    Copper

    Fitting System Compatibility:

    Crimp

    Clamp

    Tubing Compatibility:

    PEX

    Operating Temp Range:

    35 to 140° F

    Operating Pressure:

    20 to 60 PSI

    Lead Free:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Type
    Number of Outlets
    Loop Size
    Supply Size
    Supply Connection
    CURRENT ITEM
    Product Image of 3/4" PEX x Spin Closed Manifold, 1/2" PEX Outlets (7 Outlets)
    3/4" PEX x Spin Closed Manifold, 1/2" PEX Outlets (7 Outlets)
    SKU: 672X0790
    (2)
    Closed
    7
    1/2"
    3/4"
    PEX x Spin Closed

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-2 of 2 reviews

    like the product

    this product is awesome , for me was using for temporally tie the pex tubing for pressure purpose and it work out great!
    jacob
    Virginia
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product

    It works exactly what I expected, easy to work with!
    Jacob
    Northern Virginia
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy