Apply to be a TradeMaster!
Main product image of 3/4" PEX x Spin Closed Manifold, 1/2" PEX Outlets (8 Outlets)
Magnifying glass
Hover image to zoom

3/4" PEX x Spin Closed Manifold, 1/2" PEX Outlets (8 Outlets)

SKU:
672X0890
Rating:
(2)
Q&A:
(1)
3/4" PEX x Spin Closed Manifold, 1/2" PEX Outlets (8 Outlets)
Magnifying glass
Hover image to zoom
$27.88 each
In Stock
In Stock
Get 11 Thu, Oct 29
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Number of Outlets
8
Product Highlight: Material
Copper
Product Highlight: Supply Size
3/4"
Product Highlight: Loop Size
1/2"
Product Highlight: Tubing Compatibility
PEX

Description

–
  • 1" Type L trunk
  • Branches are 2" on-center
  • Great as a secondary manifold
  • Specs

    –
    Type:

    Closed

    Number of Outlets:

    8

    Supply Size:

    3/4"

    Loop Size:

    1/2"

    Supply Connection:

    PEX x Spin Closed

    Material:

    Copper

    Fitting System Compatibility:

    Crimp

    Clamp

    Tubing Compatibility:

    PEX

    Operating Temp Range:

    35 to 140° F

    Operating Pressure:

    20 to 60 PSI

    Lead Free:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Closed Now:
    Hours
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Type
    Number of Outlets
    Supply Size
    Loop Size
    Supply Connection
    CURRENT ITEM
    Product Image of 3/4" PEX x Spin Closed Manifold, 1/2" PEX Outlets (8 Outlets)
    3/4" PEX x Spin Closed Manifold, 1/2" PEX Outlets (8 Outlets)
    SKU: 672X0890
    (2)
    Closed
    8
    3/4"
    1/2"
    PEX x Spin Closed

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    This worked great.

    I used this to run just hot lines. Now I have hot water a lot faster.
    arms
    warren ohio
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Product

    Great product at a good price.
    Manager
    East Central United States
    13 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Is this manifold sufficient for potable water? Or is it strictly intended for heating?

    Asked by Brian 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    This is Lead Free and can be used for potable water. It can also be used in heating applications.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy