Apply to be a TradeMaster!
Main product image of 1" Copper Manifold w/ 1/2" Crimp Balancing Valves 4 Outlets
Magnifying glass
Hover image to zoom

1" Copper Manifold w/ 1/2" Crimp Balancing Valves 4 Outlets

SKU:
672XB0442
Rating:
(0)
Q&A:
(1)
1" Copper Manifold w/ 1/2" Crimp Balancing Valves 4 Outlets
Magnifying glass
Hover image to zoom
$137.06 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Number of Outlets
4
Product Highlight: Material
Copper
Product Highlight: Supply Size
1"
Product Highlight: Loop Size
1/2"
Product Highlight: Tubing Compatibility
PEX

Description

–
  • 1" Type L copper trunk
  • Branches are 2" on-center
  • Brazed branches
  • Perfect for hydronic applications
  • Comes with 1/2" Balancing valve Valve
  • 1" Male Sweat × 1" Female Sweat supply connection

**Note: Image displays 672XB0342 (3 Loop Model)

Specs

–
Type:

Open

Number of Outlets:

4

Loop Size:

1/2"

Supply Size:

1"

Supply Connection:

Sweat (FTG x C)

Material:

Copper

Fitting System Compatibility:

Crimp

Clamp

Tubing Compatibility:

PEX

Operating Temp Range:

35 to 140° F

Operating Pressure:

20 to 60 PSI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: The web page states that this doesn't meet the Safe drinking water act. The submital sheet in the info section states that it does. What is the correct answer?

Asked by Mark 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes it is approved for potable water complies with NSF 14 and 61.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy