Apply to be a TradeMaster!
Main product image of 1" Female Sweat x Spin Closed (Right) Manifold, 1/2" PEX Outlets, Lead Free (15 Outlets)
Magnifying glass
Hover image to zoom

1" Female Sweat x Spin Closed (Right) Manifold, 1/2" PEX Outlets, Lead Free (15 Outlets)

SKU:
672XV1510
Rating:
(0)
Q&A:
(0)
1" Female Sweat x Spin Closed (Right) Manifold, 1/2" PEX Outlets, Lead Free (15 Outlets)
Magnifying glass
Hover image to zoom
$297.31 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Number of Outlets
15
Product Highlight: Material
Copper
Product Highlight: Supply Size
1"
Product Highlight: Loop Size
1/2"
Product Highlight: Tubing Compatibility
PEX

Description

–
Image is stock photo of the 12 loop model

PowerPEX BranchMaster 1" Female Sweat × Spin Closed Trunk with 1/2" PEX branches
  • 1" Type L copper trunk
  • Branches are 2" on-center
  • Valved branches are perfect for centrally located water supply manifolds

Specs

–
Type:

Closed

Application:

Plumbing

Number of Outlets:

15

Supply Size:

1"

Loop Size:

1/2"

Supply Connection:

Sweat x Spin Closed

Material:

Copper

Fitting System Compatibility:

Crimp

Clamp

Tubing Compatibility:

PEX

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy