Apply to be a TradeMaster!
Main product image of 1" Female Sweat x Spin Closed (Left) Manifold, 1/2" PEX Outlets, Lead Free (18 Outlets)
Magnifying glass
Hover image to zoom

1" Female Sweat x Spin Closed (Left) Manifold, 1/2" PEX Outlets, Lead Free (18 Outlets)

SKU:
672XV1810L
Rating:
(0)
Q&A:
(0)
1" Female Sweat x Spin Closed (Left) Manifold, 1/2" PEX Outlets, Lead Free (18 Outlets)
Magnifying glass
Hover image to zoom
$473.05 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Number of Outlets
18
Product Highlight: Material
Copper
Product Highlight: Supply Size
1"
Product Highlight: Loop Size
1/2"
Product Highlight: Tubing Compatibility
PEX

Description

–
Left side version (standard, inlet on the right side). 1" copper pipe size manifold trunk. 1" copper fittings size (female sweat) inlet. Outlet spin closed. (18) 1/2" PEX ball valve branches (F1807).

Specs

–
Type:

Closed

Application:

Plumbing

Number of Outlets:

18

Loop Size:

1/2"

Supply Size:

1"

Supply Connection:

Sweat x Spin Closed

Material:

Copper

Fitting System Compatibility:

Crimp

Clamp

Tubing Compatibility:

PEX

Operating Temp Range:

35 to 140° F

Operating Pressure:

20 to 60 PSI

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy