Apply to be a TradeMaster!
Main product image of 1" Male Sweat Copper Manifold w/ 1/2" MIP/Female Sweat Ball Valves (2 Outlets)
Magnifying glass
Hover image to zoom

1" Male Sweat Copper Manifold w/ 1/2" MIP/Female Sweat Ball Valves (2 Outlets)

SKU:
675-V20244
Rating:
(0)
Q&A:
(0)
1" Male Sweat Copper Manifold w/ 1/2" MIP/Female Sweat Ball Valves (2 Outlets)
Magnifying glass
Hover image to zoom
$58.09 each
In Stock
In Stock
Get 3 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
2
Product Highlight: Supply Size
1"
Product Highlight: Loop Size
1/2"

Description

–
  • 1" Type L copper trunk
  • Branches are 2" on-center
  • Brazed branches
  • Perfect for hydronic applications

Specs

–
Type:

Open

Application:

Plumbing

Number of Outlets:

2

Loop Size:

1/2"

Supply Size:

1"

Supply Connection:

Male Sweat (FTG x FTG)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy