Apply to be a TradeMaster!
Main product image of 1" Male Sweat Copper Manifold w/ 1/2" MIP/Female Sweat Ball Valves (4 Outlets)
Magnifying glass
Hover image to zoom

1" Male Sweat Copper Manifold w/ 1/2" MIP/Female Sweat Ball Valves (4 Outlets)

SKU:
675-V20444
Rating:
(0)
Q&A:
(1)
1" Male Sweat Copper Manifold w/ 1/2" MIP/Female Sweat Ball Valves (4 Outlets)
Magnifying glass
Hover image to zoom
675-V20444 has been discontinued
Discontinued February 12, 2025
This product was discontinued by the manufacturer.

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Product Highlights

–
Product Highlight: Number of Outlets
4
Product Highlight: Supply Size
1"
Product Highlight: Loop Size
1/2"

Description

–
  • 1" Type L copper trunk
  • Branches are 2" on-center
  • Brazed branches
  • Perfect for hydronic applications

Note: Image does not represent actual product.

Specs

–
Number of Outlets:

4

Application:

Plumbing

Loop Size:

1/2"

Supply Size:

1"

Supply Connection:

Male Sweat (FTG x FTG)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can this be used for potable water application?

Asked by John 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it can.

Was this review helpful to you?