Apply to be a TradeMaster!
Main product image of 1" Male Sweat Copper Manifold w/ 1/2" Sweat Loops (6 Outlets)
Magnifying glass
Hover image to zoom

1" Male Sweat Copper Manifold w/ 1/2" Sweat Loops (6 Outlets)

SKU:
678-20644
Rating:
(1)
Q&A:
(2)
1" Male Sweat Copper Manifold w/ 1/2" Sweat Loops (6 Outlets)
Magnifying glass
Hover image to zoom
$50.04 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
6
Product Highlight: Material
Copper
Product Highlight: Supply Size
1"
Product Highlight: Loop Size
1/2"
Product Highlight: Tubing Compatibility
Copper
Product Highlight: Lead Free
Yes

Description

–
BranchMaster 1" Male Sweat × 1" Male Sweat Trunk w/ 1/2" Male Sweat branches
  • 1" Type L copper trunk
  • Branches are 2" on-center
  • Press-fitting compatible

Specs

–
Number of Outlets:

6

Loop Size:

1/2"

Supply Size:

1"

Supply Connection:

Sweat (FTG x FTG)

Material:

Copper

Tubing Compatibility:

Copper

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Number of Outlets
Loop Size
Supply Size
Supply Connection
Material
CURRENT ITEM
Product Image of 1" Male Sweat Copper Manifold w/ 1/2" Sweat Loops (6 Outlets)
1" Male Sweat Copper Manifold w/ 1/2" Sweat Loops (6 Outlets)
SKU: 678-20644
(1)
6
1/2"
1"
Sweat (FTG x FTG)
Copper
6
1/2"
1"
Sweat (FTG x FTG)
Copper

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked great

Product came just a described on website. Worked great....
Slick
Ann Arbor, Mi
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: can you connect pex to the outlets? Or do you have to sweat a conversion fitting onto it first?

Asked by Seth 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You would need to solder a copper pipe x PEX adapter in order to connect PEX to the outlets (or the inlets). Sioux Chief also offers manifolds with 1/2" PEX crimp outlets

Was this review helpful to you?

Q: can the 1/2 outlets be soldered or do they have to be connected to pex pipe,thanks

Asked by illiot 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The 678-20644 has 1/2" male sweat outlets and 1" sweat inlets. It does not have to be connected to pex pipe.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy