Apply to be a TradeMaster!
Main product image of 1-1/4" Male Sweat Copper Manifold w/ 3/4" Sweat Loops (12 Outlets)
Magnifying glass
Hover image to zoom

1-1/4" Male Sweat Copper Manifold w/ 3/4" Sweat Loops (12 Outlets)

SKU:
6795L-12333
Rating:
(9)
Q&A:
(1)
1-1/4" Male Sweat Copper Manifold w/ 3/4" Sweat Loops (12 Outlets)
Magnifying glass
Hover image to zoom
$213.22 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
12
Product Highlight: Material
Copper
Product Highlight: Supply Size
1-1/4"
Product Highlight: Loop Size
3/4"
Product Highlight: Tubing Compatibility
Copper
Product Highlight: Lead Free
Yes

Description

–
BranchMaster 1 1/4" Male Sweat × 1 1/4" Male Sweat Trunk w/ 3/4" Male Sweat branches
  • Branches are 3" on-center
  • 1-1/4" Type L copper trunk
  • Press-fitting compatible

Specs

–
Number of Outlets:

12

Loop Size:

3/4"

Supply Size:

1-1/4"

Supply Connection:

Sweat (FTG x FTG)

Material:

Copper

Tubing Compatibility:

Copper

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Number of Outlets
Loop Size
Supply Size
Supply Connection
Material
CURRENT ITEM
Product Image of 1-1/4" Male Sweat Copper Manifold w/ 3/4" Sweat Loops (12 Outlets)
1-1/4" Male Sweat Copper Manifold w/ 3/4" Sweat Loops (12 Outlets)
SKU: 6795L-12333
(9)
12
3/4"
1-1/4"
Sweat (FTG x FTG)
Copper
12
3/4"
1-1/4"
Sweat (FTG x FTG)
Copper

Product Reviews

4.67 out of 9 reviews
100% would recommend this product
4.67
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
11%
3 star
11%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

Decent manifold

I've used the Sioux chief pex manifolds before and they were great. This one is ok my issue is the copper is very soft and malleable and the 3/4" takeoffs weren't all that straight. I had to bend them a little once soldered to get them closer but still wasnt how I'd like it to be. Is noticeable on return side with large vertical piping going to strut bar I actually put a slight bend in the copper to have sit right for strapping
Jimmythegreek
NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly as supply / return manifold

I cut this into three pieces. I used it for supply/return manifolds for a 4 zone hot water system. I have the other 4 outlets on the shelf in case needed in the future. Fittings slid right on.
Pascale
Long Island, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again

Expensive, but saves a LOT of time and makes the job look great because it's symmetrical and square. Spacing between branches is adequate for zone valves and Cush-clamps.
JK
Colorado
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent quality and price

I've always been pleased with the quality of every Sioux Chief product I've used, and this manifold is no exception: it delivers quality and ease-of-installation and, thanks to to the excellent pricing at Supply House, delivers value to both the installer and the ultimate end-user, as all indications are that this manifold will last the life of the systems it's part of, and long beyond that; this makes it a wise choice.
Jeff of Many Hats
Baltimore, MD
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Now that is a manifold

i certainly did not need a manifold this long, but it was the only option to get 3/4" outlets. The price is right and you can always use what is cut off for another job. I used it for the main water distribution by soldering copper ball valves to it; these feed 3/4" and 1" PEX tubing. It is a long house and has outbuildings; the normal PEX manifold outlets are too small. Definitely would be the right way to go when installing zoned hot water baseboard.
Keepin Warm in PA
Towanda, PA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple Manifold with Appropriately Spaced Outlets

Minor issues are that the manifold isn't dead straight possibly due to all soldering having been performed on one side.
EP
California
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Time Saver

Save a lot of time by not needing to build manifolds. Can be cut to required length. The 3" spacing works well with the V8043E1012 and 1061 zone valves I mount on them. It would be better if the stubs were an inch or two longer. The short stub allows the main trunk to suck away a lot of heat when soldering. Still they make for a nice installation.
Big Shrub
PA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Saves a lot of time, look nice

We use these for building zone valve manifolds. Compared to the cost of plain copper fittings and having to prepare those and then solder them together, there's no contest. And these allow a nice, compact installation with all the ports perfectly aligned. If you only need two or three passes, plain copper fittings might be OK, but we needed six passes. This just made sense. And we got enough for two.
Watcher
Portland, OR
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1 1/4 manifold

fit my need perfectly
Jim
NY
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this Ball valve sweat directly on the manifold without a short nipple?? Hydrovalve HV075S - 3/4" Full Port Sweat Ball Valve

Asked by Monte 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes 3/4" valves will fit directly on it.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy