Apply to be a TradeMaster!
Main product image of 1/2" CPVC Lav/Sink Rough In Kit w/ 2 Lock Blocks for 16" Stud Bays
Magnifying glass
Hover image to zoom

1/2" CPVC Lav/Sink Rough In Kit w/ 2 Lock Blocks for 16" Stud Bays

SKU:
689C1102
Rating:
(0)
Q&A:
(0)
1/2" CPVC Lav/Sink Rough In Kit w/ 2 Lock Blocks for 16" Stud Bays
Magnifying glass
Hover image to zoom
$21.74 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Copper
Product Highlight: Connection Type
Socket Connection

Description

–
Two 3-1/2" × 8", 1/2" CPVC socket stub out elbows
Strong Arm brackets with two 1/2" Lock Blocks

Specs

–
Application:

16" Stud Bays

Includes:

1/2" Lock Blocks

Size:

1/2"

Connection Type:

Socket

Material:

Copper

Supply Connection:

CPVC x Spin Closed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy