Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp Water Closet Rough In Kit w/ 6" Stub Out Elbow, 1 Lock Block for 16" Stud Bays
Magnifying glass
Hover image to zoom

1/2" PEX Crimp Water Closet Rough In Kit w/ 6" Stub Out Elbow, 1 Lock Block for 16" Stud Bays

SKU:
689X2101
Rating:
(0)
Q&A:
(0)
1/2" PEX Crimp Water Closet Rough In Kit w/ 6" Stub Out Elbow, 1 Lock Block for 16" Stud Bays
Magnifying glass
Hover image to zoom
$7.84 each
In Stock
In Stock
Get 16 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
PEX Crimp

Description

–
3-1/2" x 6" stub out elbows with 1/2" PEX Crimp connection.
StrongArm Bracket w/ (1) 1/2" Lock Block for 16" Stud Bays

StrongArm with LockBlock
  • Lock Blocks are pre-assembled on a pair of brackets or available with 2-1/2" screws to mount directly to structure
  • Twisted brackets easily mount to the face of the stud and L-bent brackets mount inside the stud cavity
  • Lock Blocks compress on tube and brackets after screws are tightened


Specs

–
Application:

16" Stud Bays

Includes:

1/2" Lock Blocks

Size:

1/2"

Supply Connection:

PEX x Spin Closed

Inlet Type:

PEX Crimp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy