Apply to be a TradeMaster!
Main product image of 2" ABS Sch. 40 Hub Trap Primer Adapter w/ 1/2" FIP Port
Magnifying glass
Hover image to zoom

2" ABS Sch. 40 Hub Trap Primer Adapter w/ 1/2" FIP Port

SKU:
695-2A
Rating:
(0)
Q&A:
(0)
2" ABS Sch. 40 Hub Trap Primer Adapter w/ 1/2" FIP Port
Magnifying glass
Hover image to zoom
$12.10 each
In Stock
In Stock
Get 13 Wed, Aug 19
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
2"
Product Highlight: Connection Type
Socket Connection
Product Highlight: Material
ABS

Description

Sioux Chief 695 Series PrimePerfect trap primer valves shall be used where replenishment of water in floor drain traps is required. Trap primer valve shall be 1/2" FIP inlet x 1/2" MIP outlet. Automatic trap primer valve shall activate with a 10 PSIG pressure drop between 30–150 PSIG. Water release shall be factory set. Trap primer valve shall have large port openings. Trap primer valve shall be UPC/IAPMO listed, and ASSE certified to the ASSE 1018 standard.

Product Features
  • Faster and more professional installation of trap primer supply
  • Allows trap primer inlet to be positioned anywhere on the vertical waste line above the trap
  • Universal 1/2" FIP thread trap primer supply connection
  • Accommodates supply lines from any direction
  • Trap primer adapter solvent welds in the vertical waste line, typically just above the trap to be served. Adapter keeps the trap primer supply line out of the concrete when necessary.

Specs

Type:

Adapter

Size:

2"

Connection Method:

Threaded

Socket

Connection Type:

Socket

Pressure Range:

30 to 150 psi

Material:

ABS

Application:

Schedule 40

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy