Apply to be a TradeMaster!
Main product image of 4" ABS Sch. 40 Hub Trap Primer Adapter w/ 1/2" FIP Port
Magnifying glass
Hover image to zoom

4" ABS Sch. 40 Hub Trap Primer Adapter w/ 1/2" FIP Port

SKU:
695-4A
Rating:
(0)
Q&A:
(0)
4" ABS Sch. 40 Hub Trap Primer Adapter w/ 1/2" FIP Port
Magnifying glass
Hover image to zoom
$16.48 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Connection Type
Socket Connection
Product Highlight: Material
ABS

Description

–
Sioux Chief 695 Series PrimePerfect trap primer valves shall be used where replenishment of water in floor drain traps is required. Trap primer valve shall be 1/2" FIP inlet x 1/2" MIP outlet. Automatic trap primer valve shall activate with a 10 PSIG pressure drop between 30–150 PSIG. Water release shall be factory set. Trap primer valve shall have large port openings. Trap primer valve shall be UPC/IAPMO listed, and ASSE certified to the ASSE 1018 standard.

Product Features
  • Faster and more professional installation of trap primer supply
  • Allows trap primer inlet to be positioned anywhere on the vertical waste line above the trap
  • Universal 1/2" FIP thread trap primer supply connection
  • Accommodates supply lines from any direction
  • Trap primer adapter solvent welds in the vertical waste line, typically just above the trap to be served. Adapter keeps the trap primer supply line out of the concrete when necessary.

Specs

–
Type:

Adapter

Size:

4"

Connection Method:

Threaded

Socket

Connection Type:

Socket

Pressure Range:

30 to 150 psi

Material:

ABS

Application:

Schedule 40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy