Apply to be a TradeMaster!
Main product image of 15 Port Electronic Trap Primer w/ Single Manifold (Recessed Box)
Magnifying glass
Hover image to zoom

15 Port Electronic Trap Primer w/ Single Manifold (Recessed Box)

SKU:
695-ER15
Rating:
(0)
Q&A:
(0)
15 Port Electronic Trap Primer w/ Single Manifold (Recessed Box)
Magnifying glass
Hover image to zoom
$1,091.14 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
1/2"
Product Highlight: Inlet Type
Female Sweat
Product Highlight: Outlet Size
5/8"
Product Highlight: Outlet Type
Compression
Product Highlight: Connection Type
Sweat x Compression Connection
Product Highlight: Voltage
120 VAC

Description

–
Sioux Chief ETP electronic trap primers shall be used where replenishment of water in floor drain traps is required to prevent escape of sewer gas. Trap primer shall be listed and certified to ASSE 1044 and equipped with solenoid actuating device, vacuum breaker, distribution manifold, and proper electrical hardware. Water release is factory-set for daily release of 2 ounces. Frequency and duration of activation shall be adjustable. Trap primer shall be equipped with an ASSE 1010 arrester to protect the solenoid device. Trap primer shall be mounted in steel access boxes.

Product Features
  • Service multiple traps with a single primer
  • Perfect for utility room installation and easy access to supply lines
  • Complete with Mini-Rester, shutoff, vacuum breaker and solenoid
  • Made in the USA
  • Access panels available separately

Specs

–
Product Type:

Recess Box

Trap Primer

Ports:

15

Inlet Size:

1/2"

Inlet Type:

Female Sweat

Outlet Size:

5/8"

Outlet Type:

Compression

Connection Method:

Compression

Sweat

Connection Type:

Sweat x Compression

Voltage:

120 VAC

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy