Apply to be a TradeMaster!
Main product image of OxBox Toilet/Dishwasher Outlet Box Standard Pack - 1/2" PEX Crimp Connection (Lead Free)
Magnifying glass
Hover image to zoom

OxBox Toilet/Dishwasher Outlet Box Standard Pack - 1/2" PEX Crimp Connection (Lead Free)

SKU:
696-G1001XF
Rating:
(2)
Q&A:
(1)
OxBox Toilet/Dishwasher Outlet Box Standard Pack - 1/2" PEX Crimp Connection (Lead Free)
Magnifying glass
Hover image to zoom
$32.52 each
In Stock
In Stock
Get 7 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
3/8"
Product Highlight: Outlet Type
Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Material
ABS
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
Features:
  • ABS boxes mount securely to stud
  • Allows for straight and secure supply stops recessed into the wall
  • Eliminates backbreaking labor of cleaning stub outs and installing supply stops
  • Debris covers included to protect boxes from drywall mud and paint
  • High-quality quarter-turn ball valves with 3/8" O.D. compression outlet connection

Specs

–
Application:

Dishwasher

Toilet

Product Type:

Toilet/Dishwasher Outlet Box

Outlet Size:

3/8"

Outlet Type:

Compression

Inlet Size:

1/2"

Inlet Type:

PEX Crimp

Material:

ABS

Features:

1/4 Turn Ball Valves

Includes Frame

Max Temp (F):

250°F

Max Pressure (PSI):

150

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Product Type
Outlet Size
Outlet Type
Inlet Size
CURRENT ITEM
Product Image of OxBox Toilet/Dishwasher Outlet Box Standard Pack - 1/2" PEX Crimp Connection (Lead Free)
OxBox Toilet/Dishwasher Outlet Box Standard Pack - 1/2" PEX Crimp Connection (Lead Free)
SKU: 696-G1001XF
(2)
Dishwasher
Toilet
Toilet/Dishwasher Outlet Box
3/8"
Compression
1/2"
Dishwasher
Toilet
Toilet/Dishwasher Outlet Box
3/8"
Compression
1/2"

You May Also Need

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Makes for a very neat job!

Mounted with valve on top and 1/2" PEX feed from above. The metal strap makes mounting quick and easy. The clear flexible temporary cover keeps construction dirt, wallboard compound and paint out of the box until final trim-out/connection. With the snap-in trim plate installed it looks great. The ball valve makes fixture maintenance quick without the need to shut-off all the water in the house.
Gerry The Handyman
Texas
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Toilet outlet box

This product is well made and is great for a dishwasher connection. It is a little large and more commercial looking for a bathroom connection.
Alaskaman
Kodiak Alaska
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: The illustration says 'female' PEX connection and the specs say 'male' PEX connection. Could you clarify which sort of connection it is. Do I need to order an adapter or will 1/2" PEX fit directly?

Asked by Neil 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

1/2" PEX can connect directly directly to the valve inlet using the crimp fitting method.

Was this review helpful to you?
-

The PEX side is indeed MALE. I recently placed two of these Ox Box for a toilet and one for a fridge, both were male on the PEX inlet side.

Was this review helpful to you?
-

You do not need an adapter, your PEX tubing will get crimped to the stub.

Was this review helpful to you?
-

The part has a "standard", male PEX barb. The PEX tubing fits directly over the barb. No other fittings are needed.

Was this review helpful to you?
-

1/2" PEX will fit directly to this connection.

Was this review helpful to you?
-

It is a male crimp fitting.

Was this review helpful to you?
-

I JUST GOT DONE PLUMBING A NEW HOUSE AND USED FOUR OF THESE AND SO FAR THEY WORK GREAT AND LOOK GOOD THE HALF INCH PEX CLAMPS RIGHT TO IT

Was this review helpful to you?
-

It's a male fitting.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy