Shop Resideo Sale
Main product image of OxBox Lavatory Outlet Box Standard Pack - 1/2" PEX Crimp Connection (Lead Free)
Magnifying glass
Hover image to zoom

OxBox Lavatory Outlet Box Standard Pack - 1/2" PEX Crimp Connection (Lead Free)

SKU:
696-G2001XF
Rating:
(5)
Q&A:
(2)
OxBox Lavatory Outlet Box Standard Pack - 1/2" PEX Crimp Connection (Lead Free)
Magnifying glass
Hover image to zoom
$38.01 each
In Stock
In Stock
Get 8 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
3/8"
Product Highlight: Outlet Type
Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Material
ABS
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
Features:
  • ABS boxes mount securely to stud
  • Allows for straight and secure supply stops recessed into the wall
  • Eliminates backbreaking labor of cleaning stub outs and installing supply stops
  • Debris covers included to protect boxes from drywall mud and paint
  • High-quality quarter-turn ball valves with 3/8" O.D. compression outlet connections

Specs

–
Application:

Lavatory

Product Type:

Lavatory Outlet Box

Outlet Size:

3/8"

Outlet Type:

Compression

Inlet Size:

1/2"

Inlet Type:

PEX Crimp

Material:

ABS

Features:

1/4 Turn Ball Valves

Includes Frame

Max Temp (F):

250°F

Max Pressure (PSI):

150

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Product Type
Outlet Size
Outlet Type
Inlet Size
CURRENT ITEM
Product Image of OxBox Lavatory Outlet Box Standard Pack - 1/2" PEX Crimp Connection (Lead Free)
OxBox Lavatory Outlet Box Standard Pack - 1/2" PEX Crimp Connection (Lead Free)
SKU: 696-G2001XF
(5)
Lavatory
Lavatory Outlet Box
3/8"
Compression
1/2"
Lavatory
Lavatory Outlet Box
3/8"
Compression
1/2"

You May Also Need

Product Reviews

4.6 out of 5 reviews
100% would recommend this product
4.6
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
20%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

HARD TO FIND

It's perfect for my installation of showr panel. Makes it easy to replace the shower panel in the future. I recommend this Ox box I'd you'r planning on remodeling your shower.
Diamond
Las Vegas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Outstanding Product and Service

Easy order, fast delivery and great product.
RT
Florida
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

some practicality issues

I'm a professional plumber and own my own plumbing company. I purchased 1 of these products just to further explore using on a regular basis. The cost is about the same as stubbing out with copper and putting on valves. I've decided not to use this product because. 1, they are designed for sheetrock thickness if you are using quality cabinets with a back they don't stick out far enough, you would have to glue beauty ring to cabinet. the cabinet guys I work with ,2 different companies weren't to thrilled about having to cut rectangular holes in the back of the cabinet with very little margin for error. If your doing apartments or cheap track homes with backless cabinets these would be the best bet. For custom homes they didn't pass the test. The quality is very good and the technology is time tested.
craig the plumber
Arkansas
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Good quality.it is the size I looked for my project.
De the best
Hayward,Ca
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

as expected

excellent service
jim
boston
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: can you mount these upside down ?

Asked by jeff 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, you can.

Was this review helpful to you?

Q: what size is frame.

Asked by frank 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The size of the frame is 5 3/4" x 7 1/4".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy