Apply to be a TradeMaster!
Main product image of OxBox Lavatory Outlet Box w/ Mini-Rester Water Hammer Arrester - 1/2" Female Sweat Connection (Lead Free)
Magnifying glass
Hover image to zoom

OxBox Lavatory Outlet Box w/ Mini-Rester Water Hammer Arrester - 1/2" Female Sweat Connection (Lead Free)

SKU:
696-G2011MF
Rating:
(2)
Q&A:
(0)
OxBox Lavatory Outlet Box w/ Mini-Rester Water Hammer Arrester - 1/2" Female Sweat Connection (Lead Free)
Magnifying glass
Hover image to zoom
$66.48 each
In Stock
In Stock
Get 6 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
3/8"
Product Highlight: Outlet Type
Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Inlet Type
Sweat
Product Highlight: Material
ABS
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
Features:
  • ABS boxes mount securely to stud
  • Allows for straight and secure supply stops recessed into the wall
  • Eliminates backbreaking labor of cleaning stub outs and installing supply stops
  • Debris covers included to protect boxes from drywall mud and paint
  • High-quality quarter-turn ball valves with 3/8" O.D. compression outlet connections

Specs

–
Product Type:

Lavatory Outlet Box

Application:

Lavatory

Outlet Size:

3/8"

Outlet Type:

Compression

Inlet Size:

1/2"

Inlet Type:

Sweat

Material:

ABS

Features:

1/4 Turn Ball Valves

Includes Frame

Max Temp (F):

250°F

Max Pressure (PSIG):

250

Lead Free:

Yes

Includes:

Water Hammer Arrestor

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great--exactly what I needed

Prompt deliver, worked great for my shower tower.
Alex
Utah
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great solution in one package

ease of installation, fixes that rumble from the shower cut off
jt
columbus,ohio
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy