Apply to be a TradeMaster!
Main product image of OxBox Toilet/Dishwasher Outlet Box w/ Mini-Rester Water Hammer Arrester - 1/2" MIP/Sweat (Lead Free)
Magnifying glass
Hover image to zoom

OxBox Toilet/Dishwasher Outlet Box w/ Mini-Rester Water Hammer Arrester - 1/2" MIP/Sweat (Lead Free)

SKU:
696-G1011MF
Rating:
(1)
Q&A:
(1)
OxBox Toilet/Dishwasher Outlet Box w/ Mini-Rester Water Hammer Arrester - 1/2" MIP/Sweat (Lead Free)
Magnifying glass
Hover image to zoom
$38.49 each
In Stock
In Stock
Get 28 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
3/8"
Product Highlight: Outlet Type
Compression
Product Highlight: Inlet Type
Sweat
Product Highlight: Inlet Size
1/2"
Product Highlight: Material
ABS
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
Sioux Chief OxBox Dishwashers/Toilets Outlet Box (696-1001MF) with Water Hammer Arrestor is well thought out and can eliminate many of problems a plumber faces when installing supply boxes. Has various of installation configurations, also has great protection in the form of durable ABS boxes, strong steel box clip and bracket. The mark "No Lead" comply with national, no lead product material requirements and also comply with NSF-61, which allows the product to contain no more than 0.25% lead.

Features:
  • Includes stud mounting bracket, frame, debris covers, water hammer arrestor;
  • Quick installation is provided by integral holes;
  • Liquidate backbreaking labor of cleaning stub outs;
  • Allows for secure supply stops recessed into the wall.

Specs

–
Product Type:

Toilet/Dishwasher Outlet Box

Application:

Toilet

Dishwasher

Outlet Size:

3/8"

Outlet Type:

Compression

Inlet Type:

Sweat

Inlet Size:

1/2"

Includes:

Water Hammer Arrestor

Material:

ABS

Features:

1/4 Turn Ball Valves

Includes Frame

Max Temp (F):

250°F

Max Pressure (PSIG):

250

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great for the dishwasher

I used this with a: 1/2" PEX x 1/2" NPT Brass Female Adapter (Lead Free) SKU: PXF050 for a PEX connection. I used this for a dishwasher supply, mounted in the lower right corner of the back of the sink cabinet. The recessed box let's the plumber do their work and the cabinet installer do their work, all without having to be at the job site at the same time. I think the hammer arrester is working great because I can't tell when the dishwasher is drawing water.
MrRyan
Durham, NC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can you install this box with the inlet on the top, with the hammer arrester pointing down?

Asked by Cory 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, you can.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy