Apply to be a TradeMaster!
Main product image of 1/2" Female Sweat OxBox Kitchen Supply Outlet Box w/ MiniRester Water Hammer Arresters (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Female Sweat OxBox Kitchen Supply Outlet Box w/ MiniRester Water Hammer Arresters (Lead Free)

SKU:
696-G3011MR
Rating:
(0)
Q&A:
(0)
1/2" Female Sweat OxBox Kitchen Supply Outlet Box w/ MiniRester Water Hammer Arresters (Lead Free)
Magnifying glass
Hover image to zoom
$64.43 each
In Stock
In Stock
Get 19 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
3/8"
Product Highlight: Outlet Type
Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Inlet Type
Female Sweat
Product Highlight: Material
ABS
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
Note: Frame not included and can be purchased separately here.

Overview

Sioux Chief OxBox access box with 3 valves shall be used in plumbing systems for safe distribution of hot and/or cold water. Boxes shall provide access for supply line shutoff. Valves shall generally be available with 3/8" connection outlet. Boxes can be installed with supply lines from above or below, on or between studs. Between-stud installation can utilize a support bracket loaded through the box’s integral track. Boxes shall be available with three standard valves or two standard valves and one valve with water hammer arrester. Valves are provided with a temporary nylon test cap. Included arresters shall be certified to ASSE 1010 and valves shall be UPC listed. Valves comply with ASME A112.18.1 and are made from no lead, SCC resistant and DZR material.

Features:
  • Patent #7,360,553 & #7,735,511
  • ABS boxes mount securely to stud or over studs
  • Allows for straight and secure supply stops recessed into the wall
  • Eliminates backbreaking labor of cleaning stub outs and installing supply stops
  • Debris covers included to protect boxes from drywall mud and paint
  • High-quality quarter-turn ball valves with 3/8" O.D. compression outlet connections
  • The three valve box is perfect for kitchen sink/dishwasher applications

Materials:
  • Outlet Box: White ABS
  • Bracket: Galvanized steel
  • Arrester Body: Stainless steel
  • Piston: Polypropylene with two EPDM o-rings
  • Piston Lubricant: FDA-approved silicone
  • Valve: Chrome-plated DZR brass - No-Lead

Specs

–
Application:

Kitchen

Product Type:

Kitchen Supply Outlet Box

Outlet Size:

3/8"

Outlet Type:

Compression

Inlet Size:

1/2"

Inlet Type:

Female Sweat

Material:

ABS

Includes:

Water Hammer Arrestor

Max Temp (F):

250°F

Max Pressure (PSIG):

100

Max. Working Pressure:

250 PSIG

Features:

1/4 Turn Ball Valves

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Gas OxBox (Bagged) - 1/2" NPT Valve and Adapter for Iron Pipe
SKU: 696-1021GF
Sioux Chief

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy