Apply to be a TradeMaster!
Main product image of OxBox Washing Machine Outlet Box Standard Pack - 1/2" PEX Crimp Connection (Lead Free)
Magnifying glass
Hover image to zoom

OxBox Washing Machine Outlet Box Standard Pack - 1/2" PEX Crimp Connection (Lead Free)

SKU:
696-G2303XF
Rating:
(9)
Q&A:
(2)
OxBox Washing Machine Outlet Box Standard Pack - 1/2" PEX Crimp Connection (Lead Free)
Magnifying glass
Hover image to zoom
$33.37 each
In Stock
In Stock
Get 47 Tomorrow, Sep 15
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Outlet Size
3/4"
Product Highlight: Outlet Type
Male Threaded
Product Highlight: Inlet Size
1/2"
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Material
ABS
Product Highlight: Max Temp (F)
250°F Max Temp

Description

Features:
  • Boxes mount securely to stud
  • Separates supply and drainage systems into two stud bays
  • Separate boxes offer flexible layout
  • Durable ABS stands up to job site abuse
  • Drain knockout is easy to remove with pliers
  • Debris covers included to protect boxes from drywall mud and paint
  • High-quality quarter-turn ball valves
  • 3/4" male hose-thread outlet connections

Specs

Application:

Washing Machine

Product Type:

Washing Machine Outlet Box

Outlet Size:

3/4"

Outlet Type:

Male Threaded

Inlet Size:

1/2"

Inlet Type:

PEX Crimp

Material:

ABS

Features:

1/4 Turn Ball Valves

Includes Frame

Max Temp (F):

250°F

Max Pressure (PSI):

150

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

You May Also Need

3/4" PEX Crimp DZR Brass Ball Valve (Lead Free)
SKU: PXBV075-DZR
Bluefin

Product Reviews

4.67 out of 9 reviews
100% would recommend this product
4.67
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
11%
3 star
11%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

Great product

Great for the price
Rob
Jacksonville
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fast, convenient service

Very happy with purchase. Convenient, fast, service with competitive pricing. Also carry unique products difficult to find elsewhere.
Smitty
Buffalo, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is the best product

This is my favorite one nice and heavy duty
Acute Builders
Albany NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

Very easy to use. Love the split feature put the drain on one side and the supply on another.
bull
delmar ny
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

A+++
leszek
maspeth
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Non standard crimp connections.

The crimp connections to the valves are a non standard size. They connect fine, but don't mess up. My crimp removal tool wouldn't fit in the connection. This is the only time I've had that happen. I had to remove the rings with a cutoff wheel on my dremel. So, if you don't mess up, there fine. But the nonstandard opening makes correcting mistakes a pain.
Ross
Belgrade MT
11 years ago
Was this review helpful to you?

awesome

i haven't installed yet but it seems great. i have planned for two different projects
ss
denver
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great product. Well made, I will use again.
Tool Man
Menominee MI
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

box washing maching

easy to install
plumber man
nj
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: How wide is one section (half) of the face plate? I want to use the box and valves behind a shower panel that is 7 in. wide, and it needs to cover this completely. I will not be using the drain half, or it's cover plate.

Asked by Dave 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Its about 4" see the dimensions on the submittal linked below: http://s3.supplyhouse.com/product_files/696-G2303XF-submittal.pdf

Was this review helpful to you?

Q: Is that a single wall plate with two windows or two separate wall plates? I want to put water hook ups on a different wall than the drain is on.

Asked by wrongway 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupplyStaff

The two boxes can be installed in separate locations or be clipped together for a combined installation.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy